Shop All Compression Lugs
Panduit
Lug Compression Connector, No.1 AWG
Mfr # LCC1-14AW-E
Zoro # G0775323
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 1 AWG
- Connector Type Long Barrel
- Width 0.7"
- Material Tin-Plated Copper
- Length 2.89"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCC1-14AW-E
- Zoro # G0775323
- UPC # 7498379800
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 1 AWG |
Width | 0.7" |
Length | 2.89" |
Overall Length | 2.89 in |
Barrel Length (mm) | 34.5 |
Overall Length (mm) | 73.4 |
Wire Strip Length (mm) | 36.5 |
Wire Strip Length (In.) | 1.44 |
Stud Hole Size (In.) | 44930 |
Copper Code Conductor Size (AWG) | 1 |
Tongue Width (mm) | 17.8 |
Stud Hole Size (mm) | 6.4 |
Tongue Width (In.) | 0.7 |
Overall Length (In.) | 2.89 |
Barrel Length (In.) | 1.36 |
Description
Lug Compression Connector,No.1 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 1" x 25ft- Yellow (WL-SW-HD-100-25-YL)
- ERICSON Connector Nema L5-30, Perma-Tite Extreme (2610-CW6P)
- APPLETON ELECTRIC EY Sealing Fitting, 40 Fill, M Iron, 1 (EYDEF100)
- ZORO SELECT Two Hole Lug Compression Connector, 8 AWG (24C416)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAX2/0-38-X)
- PANDUIT Lug, Cu, F, #6 Awg, #10 Stud (LCAX6-10-L)
- PANDUIT Lug Compression Connector, No.8 AWG (LCAX8-14-L)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCA1/0-12-X)
- PANDUIT Copper Compression Lug, 1 Hole, 250 kcmi (LCAN250-38-X)
- PANDUIT Lug Compression Connector, 14-2/0 AWG (LAMA2/0-14-QY)
- BURNDY Two Hole Lug Compress Connector, 2/0 AWG (YA262N)
- Panduit Lugs & Split Bolts