Shop All Compression Lugs
Panduit
Lug Compression Connector, No.1 AWG
Mfr # LCC1-12W-E
Zoro # G0775341
$13.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Size 1 AWG
- Connector Type Long Barrel
- Width 3/4"
- Material Tin-Plated Copper
- Length 4.63"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LCC1-12W-E
- Zoro # G0775341
- UPC # 7498379799
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 1 AWG |
Width | 3/4" |
Length | 4.63" |
Overall Length | 4.63 in |
Barrel Length (In.) | 1.36 |
Barrel Length (mm) | 34.5 |
Copper Code Conductor Size (AWG) | 1 |
Tongue Width (mm) | 19 |
Wire Strip Length (mm) | 36.5 |
Overall Length (In.) | 4.63 |
Wire Strip Length (In.) | 1.44 |
Overall Length (mm) | 117.6 |
Tongue Width (In.) | 0.75 |
Stud Hole Size (In.) | 1 to 2 |
Stud Hole Size (mm) | 12.7 |
Description
Lug Compression Connector,No.1 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Photocontrol, Turn-Lock, 120VAC (26WA85)
- RHEEM Ap15330-1 120V-24V Transformer (AP15330-1)
- CAROL Comm Cable, Unshielded, 22/12, 500 Ft. (C4067A.38.10)
- PANDUIT Wire Duct, Narrow Slot, White, 1.75W x 1.5D (F1.5X1.5WH6)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCA2/0-12-X)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAF2/0-12-X)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCA3/0-38-X)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCA2/0-38-X)
- PANDUIT Copper Compression Metric Lug, 1 Hole, 185mm² Wire, M12, LCMA185-12-X (LCMA185-12-X)
- PANDUIT Lug Compression Connector, No.4 AWG (LCBX4-14-L)
- ZORO SELECT Two Hole Lug Compress Connector, 1/0 AWG (24D025)
- Panduit Lugs & Split Bolts