Shop All Compression Lugs
Panduit
Lug Compression Connector, No.1 AWG
Mfr # LCB1-56-E
Zoro # G0774492
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 1 AWG
- Connector Type Long Barrel
- Width 0.7"
- Material Tin-Plated Copper
- Length 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCB1-56-E
- Zoro # G0774492
- UPC # 7498390182
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 1 AWG |
Width | 0.7" |
Length | 2-1/2" |
Overall Length | 2.5 in |
Tongue Width (In.) | 0.7 |
Wire Strip Length (In.) | 1.44 |
Stud Hole Size (mm) | 7.9 |
Copper Code Conductor Size (AWG) | 1 |
Tongue Width (mm) | 17.8 |
Wire Strip Length (mm) | 36.5 |
Barrel Length (mm) | 34.5 |
Barrel Length (In.) | 1.36 |
Overall Length (mm) | 63.5 |
Overall Length (In.) | 2.5 |
Stud Hole Size (In.) | 42.491 |
Description
Lug Compression Connector,No.1 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER OverloadRelay, IEC, Thermal, Auto/Manual (DPER03)
- ZORO SELECT One Hole Lug Compression Connector, 2 AWG (24C322)
- EATON BUSSMANN Pwr Dist Block, 310A, 1P, 1P Primary, 600V, Length: 4.0 in (16370-1)
- SCHNEIDER ELECTRIC Bimetallic Overload Relay 575Vac 14A Iec (LR2K0321)
- PANDUIT Replacement for Panduit Lcbx6-14-l (LCBX6-14-L PANDUIT)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCA3/0-12-X)
- PANDUIT Lug Compression Connector, No.2 AWG (LCD2-38D-Q)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAF2/0-14-X)
- PANDUIT Cu, Mech Lug, 1h, St, #14sol, #4str, 1/4s (PNL-4-C)
- PANDUIT Copper Compression Lug, 2 Hole, 1/0 AWG (LCDX1/0-56DF-X)
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YAD26M16E58)
- Panduit Lugs & Split Bolts