Shop All Compression Lugs
Panduit
Lug Compression Connector, No.1 AWG
Mfr # LCAX1-56-X
Zoro # G0773707
product price: $6.39
/ea
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 1 AWG
- Connector Type Standard Barrel
- Width 0.76"
- Material Tin-Plated Copper
- Length 1.72"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCAX1-56-X
- Zoro # G0773707
- UPC # 7498343512
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 1 AWG |
Width | 0.76" |
Length | 1.72" |
Overall Length | 1.72 in |
Barrel Length (In.) | 0.66 |
Class G Copper Flex Conductor Size (AWG) | 1 |
Overall Length (mm) | 43.7 |
DLO Copper Flex Conductor Size (AWG) | 1 |
Tongue Width (mm) | 19.3 |
Tongue Width (In.) | 0.76 |
Outer Diameter (In.) | 0.52 |
Stud Hole Size (mm) | 7.9 |
Inside Diameter (In.) | 0.39 |
Wire Strip Length (In.) | 44989 |
Outer Diameter (mm) | 0.2 |
Barrel Length (mm) | 16.8 |
Class M Copper Flex Conductor Size (AWG) | 1 |
Class I Copper Flex Conductor Size (AWG) | 1 |
Inside Diameter (mm) | 9.9 |
Copper Code Conductor Size (AWG) | 1 |
Overall Length (In.) | 1.72 |
Class K Copper Flex Conductor Size (AWG) | 1 |
Stud Hole Size (In.) | 45062 |
Class H Copper Flex Conductor Size (AWG) | 1 |
Wire Strip Length (mm) | 19.1 |
Description
Lug Compression Connector,No.1 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box Cover, Square, 1 Gang, Rectangular, Galvanized Steel, Blank (880)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 8 in W, 4 in D, NEMA 1, Screw On (AHE8X8X4)
- SOUTHWIRE Adapter Plate, Adapter Plate Accessory, Steel (6CP)
- TRIPP LITE T1 Cable, Shielded, RJ48C, RJ 45 M/M, 7ft (N266-007)
- PANDUIT Copper Compression Metric Lug, 1 Hole, 3 (LCMA35-10-C)
- PANDUIT Lug Compression Connector, No.6 AWG (LCBX6-38-L)
- PANDUIT Lug Compression Connector, 4-3 AWG, PK50 (LCA4-56-L)
- PANDUIT Lug Compression Connector, No.2 AWG (LCD2-14A-Q)
- PANDUIT Lug Compression Connector, No.2 AWG (LCAX2-14F-E)
- PANDUIT Copper Compression Lug, 2 Hole, #10 AWG, (LCC10-14JAW-L)
- BURNDY Two Hole Lug Compression Connector, 6 AWG, Length: 3.22 in (YA6C2TC38)
- Panduit Compression Lugs