Shop All Compression Lugs
Panduit
Lug Compression Connector, No.1 AWG
Mfr # LCAX1-38-X
Zoro # G0773740
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 1 AWG
- Connector Type Standard Barrel
- Width 0.76"
- Material Tin-Plated Copper
- Length 1.8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCAX1-38-X
- Zoro # G0773740
- UPC # 7498343515
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 1 AWG |
Width | 0.76" |
Length | 1.8" |
Overall Length | 1.8 in |
Tongue Width (mm) | 19.3 |
Barrel Length (mm) | 16.8 |
Overall Length (mm) | 45.7 |
Class K Copper Flex Conductor Size (AWG) | 1 |
Class I Copper Flex Conductor Size (AWG) | 1 |
DLO Copper Flex Conductor Size (AWG) | 1 |
Barrel Length (In.) | 0.66 |
Overall Length (In.) | 1.8 |
Stud Hole Size (In.) | 44993 |
Wire Strip Length (mm) | 19.1 |
Class G Copper Flex Conductor Size (AWG) | 1 |
Class M Copper Flex Conductor Size (AWG) | 1 |
Tongue Width (In.) | 0.76 |
Class H Copper Flex Conductor Size (AWG) | 1 |
Copper Code Conductor Size (AWG) | 1 |
Wire Strip Length (In.) | 44989 |
Stud Hole Size (mm) | 9.5 |
Description
Lug Compression Connector,No.1 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Ballast Disconnct, Orng, 2 Ports, 600V, PK25 (30-372)
- WIEGMANN Wireway, Reducer, 6x6 Sq In To 4x4 Sq In (R0604)
- HUBBELL 20A Flanged Twist-Lock Receptacle 2P 3W 250VAC (HBL2326)
- SQUARE D Light Module Lamp 28V K+Sk+Kx (6508805214)
- PANDUIT Lug Compression Connector, No.6 AWG (LCB6-38-L)
- PANDUIT Replacement for Panduit Lcb2-14-q (LCB2-14-Q PANDUIT)
- PANDUIT Lug Compression Connector, No.6 AWG (LCAX6-38-L)
- PANDUIT Tin-Plated Copper Lay-In-Lug, #14 AWG (LICC4-22TP-C)
- PANDUIT Lug Compression Connector, 250 Kcmil (LCAX250-12-X)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCA4/0-56-X)
- ZORO SELECT One Hole Lug Compress Connector, 1/0 AWG (24C325)
- Panduit Lugs & Split Bolts