Shop All Compression Lugs
Panduit
Lug Compression Connector, No.1 AWG
Mfr # LCAX1-10-X
Zoro # G0773637
product price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 1 AWG
- Connector Type Standard Barrel
- Width 0.76"
- Material Tin-Plated Copper
- Length 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCAX1-10-X
- Zoro # G0773637
- UPC # 7498344748
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 1 AWG |
Width | 0.76" |
Length | 1-1/2" |
Overall Length | 1.5 in |
Barrel Length (In.) | 0.66 |
Overall Length (In.) | 1.5 |
Overall Length (mm) | 38.1 |
Tongue Width (mm) | 19.3 |
Copper Code Conductor Size (AWG) | 1 |
Stud Hole Size (mm) | 4.8 |
Tongue Width (In.) | 0.76 |
Wire Strip Length (mm) | 19.1 |
Stud Hole Size (In.) | 0.19 |
Barrel Length (mm) | 16.8 |
Description
Lug Compression Connector,No.1 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 1.5 in. x 100 ft Flexible Corrugated Black HDPE NON Split Tubing Wire Loom (BHDPENS112100)
- BURNDY Two Hole Lug Compress Connector, 1/0 AWG (YA25A7)
- MERSEN Open Fuse Block, H; K5 UL Class, 2 Poles, 60A Amp Range, 600V AC/DC Volt Rating (60657)
- WIEGMANN Steel Enclosure, 12 in H, 12 in W, 8 in D, NEMA 3R, Screw On (RSC121208G)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCCF4/0-38D-X)
- PANDUIT Lug, Cu, #10 Awg, 1/4 Stud Ea (LCA10-14-L)
- PANDUIT Lug Compression Connector, No.4 AWG (LCAX4-38-L)
- PANDUIT Copper Compression Lug, 2 Hole, #6 Awg, (LCC6-56BW-L)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCDX1/0-38D-X)
- PANDUIT Lug Compression Connector, 400 Kcmil (LCA400-38-6)
- ABB One Hole Lug Compress Connector, 4/0 AWG (58165)
- Panduit Lugs & Split Bolts