Shop All Compression Lugs
Panduit
Lug Compression Connector, No.1 AWG
Mfr # LCAN1-14-E
Zoro # G0772867
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 1 AWG
- Connector Type Standard Barrel
- Width 0.47"
- Material Tin-Plated Copper
- Length 1.79"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCAN1-14-E
- Zoro # G0772867
- UPC # 7498360332
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 1 AWG |
Width | 0.47" |
Length | 1.79" |
Overall Length | 1.79 in |
Tongue Width (mm) | 11.9 |
Copper Code Conductor Size (AWG) | 1 |
Stud Hole Size (In.) | 44930 |
Overall Length (In.) | 1.79 |
Tongue Width (In.) | 0.47 |
Overall Length (mm) | 45.5 |
Wire Strip Length (In.) | 15/16 |
Barrel Length (mm) | 22.4 |
Barrel Length (In.) | 0.88 |
Stud Hole Size (mm) | 6.4 |
Wire Strip Length (mm) | 23.8 |
Description
Lug Compression Connector,No.1 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUMETER Hour Meter, Electrical, 6 Digit, 90-264VAC (722-0030)
- CAROL 14 AWG 3 Conductor Portable Cord 600V 250 ft. YL (02638.85.05)
- EATON BUSSMANN Semiconductor Fuse, FWC-A10F Series, 16A, Fast-Acting, 600V AC, Cylindrical (FWC-16A10F)
- TEMPCO High temp Lead Wire, 22Ga, Red (LDWR-1055)
- PANDUIT Lug Compression Connector, No.2 AWG, PK20 (LCDX2-38D-E)
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-14BDW-L)
- PANDUIT Lay in Lug, Aluminum, 14-4 AWG (LIAC4-22-C)
- PANDUIT Lug Compression Connector, No.4 AWG (LCBX4-14-L)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCAX3/0-12H-X)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCB3/0-12-X)
- BURNDY One Hole Lug Compress Conct, 350 kcmil, Width: 1.29 in (YA31)
- Panduit Compression Lugs