Shop All Compression Lugs
Panduit
Lug Compression Connector, No.1 AWG
Mfr # LCAF1-56-X
Zoro # G0772322
product price: $7.85
/ea
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 1 AWG
- Connector Type Flared Barrel
- Width 0.76"
- Material Tin-Plated Copper
- Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCAF1-56-X
- Zoro # G0772322
- UPC # 7498355750
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 1 AWG |
Width | 0.76" |
Length | 2" |
Overall Length | 2 in |
Wire Strip Length (In.) | 1 |
Class M Copper Flex Conductor Size (AWG) | 1 |
Wire Strip Length (mm) | 25.4 |
DLO Copper Flex Conductor Size (AWG) | 1 |
Class K Copper Flex Conductor Size (AWG) | 1 |
Overall Length (mm) | 50.8 |
Barrel Length (mm) | 23.9 |
Stud Hole Size (mm) | 7.9 |
Overall Length (In.) | 2 |
Tongue Width (mm) | 19.3 |
Stud Hole Size (In.) | 45062 |
Barrel Length (In.) | 0.94 |
Tongue Width (In.) | 0.76 |
Description
Lug Compression Connector,No.1 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Angled Pedestal Column, NOVAL Accessory, Carbon Steel (WA44PBCOL)
- BAILEY HYDRAULICS Electronic Pressure Switch 300-2500 PSI, 5 Amp, 9000 Max PSI, 220255 (220255)
- PANELTRONICS Circuit Breaker, 40A, 2 Pole, Not Rated (206-084S)
- CAROL Comm Cable, Unshielded, 20/5,1000 Ft. (C6355A.41.10)
- PANDUIT Tub Ring Term, N-Ins, 4/0Awg, 1/2Stud, PK100 (S4/0-12R-C)
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-14JAW-L)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCB2/0-12-X)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCA4-38-L)
- PANDUIT Battery Cable Lug, 2 Awg, 5/16" Stud, 45 Degree Bend (100 Pack), 100PK (A2-56RH-C)
- PANDUIT Lug Compression Connector, 500 Kcmil (LCAX500-12-6)
- PANDUIT Lug, Cu, #2 Awg, 3/8 Stud, 90 deg (LCAX2-38F-E)
- Panduit Compression Lugs