Shop All Compression Lugs
Panduit
Lug Compression Connector, No.1 AWG
Mfr # LCAF1-14-X
Zoro # G0772392
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 1 AWG
- Connector Type Flared Barrel
- Width 0.76"
- Material Tin-Plated Copper
- Length 1.95"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LCAF1-14-X
- Zoro # G0772392
- UPC # 7498355749
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 1 AWG |
Width | 0.76" |
Length | 1.95" |
Overall Length | 1.95 in |
Overall Length (In.) | 1.95 |
Wire Strip Length (In.) | 1 |
Tongue Width (mm) | 19.3 |
DLO Copper Flex Conductor Size (AWG) | 1 |
Stud Hole Size (mm) | 6.4 |
Stud Hole Size (In.) | 44930 |
Tongue Width (In.) | 0.76 |
Class K Copper Flex Conductor Size (AWG) | 1 |
Barrel Length (mm) | 23.9 |
Wire Strip Length (mm) | 25.4 |
Class M Copper Flex Conductor Size (AWG) | 1 |
Overall Length (mm) | 49.5 |
Barrel Length (In.) | 0.94 |
Description
Lug Compression Connector,No.1 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Channel Flat Plate, Silver (V349EG)
- EATON Reversing Link Kit, For XT Mini Contactor (XTMCXRL)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 30A@300VAC, DPDT (RIB24P30)
- ABB Cable Connector, 3/4 In, Straight (TCF075-40AL)
- PANDUIT Lglug, 600mcm, 2hol, 1.75" Space, Wdw (LCC600-12W-6)
- PANDUIT Copper Compression Lug, 2 Hole, #10 AWG, (LCC10-14JAW-L)
- PANDUIT Lug Compression Connector, No.2 AWG (LCAF2-12-E)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCA3/0-12-X)
- PANDUIT Lug, Cu, Sbw, 2 Hole, 300 Kcmil, 3/8 (LCD300-38D-X)
- PANDUIT Lug Compression Connector, No.2 AWG (LCB2-12-Q)
- BURNDY One Hole Lug Compress Conct, 600 kcmil (YAD36M12E12)
- Panduit Compression Lugs