Shop All Compression Lugs
Panduit
Lug Compression Connector, No.1 AWG
Mfr # LCA1-56H-E
Zoro # G0771430
product price: $9.45
/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 1 AWG
- Connector Type Standard Barrel
- Width 0.7"
- Material Tin-Plated Copper
- Length 1.62"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCA1-56H-E
- Zoro # G0771430
- UPC # 7498355831
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 1 AWG |
Width | 0.7" |
Length | 1.62" |
Overall Length | 1.62 in |
Barrel Length (mm) | 22.4 |
Tongue Width (mm) | 17.8 |
Wire Strip Length (mm) | 23.8 |
Copper Code Conductor Size (AWG) | 1 |
Barrel Length (In.) | 0.88 |
Stud Hole Size (In.) | 45062 |
Overall Length (mm) | 41.1 |
Stud Hole Size (mm) | 7.9 |
Overall Length (In.) | 1.62 |
Tongue Width (In.) | 0.7 |
Description
Lug Compression Connector,No.1 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 16mm, 2 Pos, Levr (ZB6AD22)
- RACO Set Screw Connector, 1-11/16" L, Steel (2004)
- ZSI SPN Loop Clamp, 4x1/2", 0.265" Hole (SPN-64)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1.5" x 10FT- Blue (HS3-150-10-BL)
- PANDUIT Lug Compression Connector, No.8 AWG (LCD8-14A-L)
- PANDUIT Cu, Mech Lug, 1h, St, #14sol, #4str, 1/4s (PNL-4-C)
- PANDUIT Lug Compression Connector, No.2 AWG (LCB2-12-Q)
- PANDUIT Lug, Cu, F, #6 Awg, #10 Stud (LCAX6-10-L)
- PANDUIT Lug Compression Connector, No.2 AWG (LCA2-14-Q)
- PANDUIT Lug Compression Connector, 250Kcmil (LCA250-38-X)
- ZORO SELECT Two Hole Lug Compress Connector, 1/0 AWG (24C407)
- Panduit Compression Lugs