Shop All Compression Lugs
Panduit
Lug Compression Connector, No.1 AWG
Mfr # LCA1-56-E
Zoro # G0771412
product price: $6.59
/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 1 AWG
- Connector Type Standard Barrel
- Width 0.7"
- Material Tin-Plated Copper
- Length 1.92"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCA1-56-E
- Zoro # G0771412
- UPC # 7498390020
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 1 AWG |
Width | 0.7" |
Length | 1.92" |
Overall Length | 1.92 in |
Barrel Length (mm) | 22.4 |
Overall Length (mm) | 48.8 |
Barrel Length (In.) | 0.88 |
Stud Hole Size (mm) | 7.9 |
Stud Hole Size (In.) | 45062 |
Overall Length (In.) | 1.92 |
Wire Strip Length (mm) | 23.8 |
Copper Code Conductor Size (AWG) | 1 |
Tongue Width (mm) | 17.8 |
Tongue Width (In.) | 0.7 |
Wire Strip Length (In.) | 15/16 |
Description
Lug Compression Connector,No.1 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Pilot Light Lens, 30mm, Green, Plastic (HT8LG)
- CAROL Comm Cable, Unshielded, 22/15, 1000 Ft. (C4073A.41.10)
- ELECTRIDUCT Stainless Steel Wall Plates Light Switch Covers - Electriduct (WP-ED-SS-1G-BL-5PK)
- ILSCO Permaground Aluminum Ground Clamp, PK4 (AGC-1-EC)
- PANDUIT Lug Compression Connector, 600 Kcmil (LCA600-12-6)
- PANDUIT Lug Compression Connector, No.6 AWG (LCD6-14B-L)
- PANDUIT Lug Compression Connector, 500 Kcmil (LCAX500-12-6)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCB3/0-12-X)
- PANDUIT Lug Compression Connector, No.2 AWG (LCAF2-38-E)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCAF3/0-12-X)
- ILSCO Surecrimp Aluminum Compression Sleeve (ASN-4/0-EC)
- Panduit Lugs & Split Bolts