Shop All Compression Lugs
Panduit
Lug Compression Connector, No.1 AWG
Mfr # LCA1-38-E
Zoro # G0771467
product price: $6.85
/ea
$6.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 1 AWG
- Connector Type Standard Barrel
- Width 0.7"
- Material Tin-Plated Copper
- Length 1.99"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCA1-38-E
- Zoro # G0771467
- UPC # 7498390021
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 1 AWG |
Width | 0.7" |
Length | 1.99" |
Overall Length | 1.99 in |
Copper Code Conductor Size (AWG) | 1 |
Stud Hole Size (mm) | 9.5 |
Inside Diameter (In.) | 0.36 |
Tongue Width (In.) | 0.7 |
Barrel Length (In.) | 0.88 |
Overall Length (mm) | 50.5 |
Tongue Width (mm) | 17.8 |
Inside Diameter (mm) | 9.14 |
Overall Length (In.) | 1.99 |
Barrel Length (mm) | 22.4 |
Wire Strip Length (In.) | 15/16 |
Wire Strip Length (mm) | 23.6 |
Stud Hole Size (In.) | 44993 |
Outer Diameter (In.) | 0.47 |
Outer Diameter (mm) | 11.93 |
Description
Lug Compression Connector,No.1 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON DC Power Supply, 100/240V AC, 24V DC, 180W, 7.5A, DIN Rail (S8VS-18024A)
- RITTAL Cabinet Door 230V-Ac (SZ 4127.010)
- BLACK BOX Cat6 Shld Patch Cable 10 Feet 26 Awg (EVNSL0272BL-0010)
- CANTEX Female Adapter, 2 In Conduit, PVC (5140048)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCAX1/0-38-X)
- PANDUIT Lug Compression Connector, No.6 AWG (LCAX6-56-L)
- PANDUIT Lay in Lug, Aluminum, 14-4 AWG (LIAC4-22-C)
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-14JAW-L)
- PANDUIT Lug Compression Connector, No.6 AWG (LCA6-56-L)
- PANDUIT Lug Compression Connector, No.6 AWG (LCAN6-6-L)
- QUICKCABLE One Hole Lug Compress Connector, 4/0 AWG (4940-525-001H)
- Panduit Lugs & Split Bolts