Shop All Compression Lugs
Panduit
Lug Compression Connector, No.1 AWG
Mfr # LCA1-14F-E
Zoro # G0771482
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 1 AWG
- Connector Type Standard Barrel
- Width 0.7"
- Material Tin-Plated Copper
- Length 1.31"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCA1-14F-E
- Zoro # G0771482
- UPC # 7498355914
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 1 AWG |
Width | 0.7" |
Length | 1.31" |
Overall Length | 1.31 in |
Overall Length (mm) | 33.3 |
Wire Strip Length (mm) | 23.8 |
Overall Length (In.) | 1.31 |
Barrel Length (In.) | 0.88 |
Stud Hole Size (mm) | 6.4 |
Stud Hole Size (In.) | 44930 |
Barrel Length (mm) | 22.4 |
Copper Code Conductor Size (AWG) | 1 |
Tongue Width (mm) | 17.8 |
Tongue Width (In.) | 0.7 |
Description
Lug Compression Connector,No.1 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HATCO Wet Mech Thermostat Controller 192 (02.16.024.00)
- CARLING TECHNOLOGIES Toggle Switch, DPDT, 6 Connections, On/Off/On, 1 1/2 hp, 10A @ 250V AC, 20A @ 125V AC (2GM721-D-4B-B)
- HALEX 1/2 In Rigid Pull Elbow Each (94105)
- DORMAKABA Pushbutton Lock (9623C21-26D-41)
- PANDUIT Lug Compression Connector, No.2 AWG (LCAF2-56-E)
- PANDUIT Lug Compression Connector, No.6 AWG (LCAX6-14-L)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCA3/0-56-X)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCC1/0-00-X)
- PANDUIT Lug Compression Connector, No.2 AWG (LCB2-12-Q)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCAX1/0-56-X)
- ILSCO Surecrimp Aluminum Compression Sleeve (ASN-4/0-EC)
- Panduit Lugs & Split Bolts