Shop All Compression Lugs
Panduit
Lug Compression Connector, 750 Kcmil
Mfr # LCDXN750-38D-3
Zoro # G0778108
product price: $94.69
/ea
Free Shipping & Returns
$94.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 750 kcmil
- Connector Type Standard Barrel
- Width 1-1/2"
- Material Tin-Plated Copper
- Length 4.62"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCDXN750-38D-3
- Zoro # G0778108
- UPC # 7498344274
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 750 kcmil |
Width | 1-1/2" |
Length | 4.62" |
Overall Length | 4.62 in |
Barrel Length (In.) | 1.66 |
Tongue Width (mm) | 38.1 |
Wire Strip Length (In.) | 1.75 |
Stud Hole Size (In.) | 44993 |
Overall Length (In.) | 4.62 |
Stud Hole Size (mm) | 9.5 |
Tongue Width (In.) | 1.5 |
Wire Strip Length (mm) | 45 |
Overall Length (mm) | 117.4 |
Barrel Length (mm) | 42.2 |
DLO Copper Flex Conductor Size (kcmil) | 750 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pilot light, Harmony 9001K, metal, polycarbonate, domed, white, 30mm, LED white, 120V (9001KP38LWW9)
- KINDORF Strut Channel, 1-1/2" W, 10 ft. L, Silver (B 905 10 SS)
- SCHNEIDER ELECTRIC IEC Auxiliary Contact (LAD8N20)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 30 mm, No Cap (9001K2L38)
- PANDUIT Lug Compression Connector, No.1 AWG (LCB1-38-E)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCAX1/0-56-X)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCA2/0-14-X)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCA2/0-56-X)
- PANDUIT Mechanical Connector, 14 SOL-4 AWG (ML4-CY)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCA3/0-38-X)
- BURNDY One Hole Lug Compression Connector, 1 AWG (YAD1CM20E34)
- Panduit Lugs & Split Bolts