Shop All Compression Lugs
Panduit
Lug Compression Connector, 750 Kcmil
Mfr # LCDX750-38D-3
Zoro # G0778053
Free Shipping & Returns
$83.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 750 kcmil
- Connector Type Standard Barrel
- Width 2.17"
- Material Tin-Plated Copper
- Length 4.62"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LCDX750-38D-3
- Zoro # G0778053
- UPC # 7498342345
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 750 kcmil |
Width | 2.17" |
Length | 4.62" |
Overall Length | 4.62 in |
Tongue Width (In.) | 2.17 |
Overall Length (mm) | 117.4 |
Barrel Length (In.) | 1.66 |
Stud Hole Size (In.) | 44993 |
Wire Strip Length (In.) | 1.75 |
DLO Copper Flex Conductor Size (kcmil) | 777.7 |
Barrel Length (mm) | 42.2 |
Overall Length (In.) | 4.62 |
Wire Strip Length (mm) | 45 |
Stud Hole Size (mm) | 9.5 |
Tongue Width (mm) | 55.1 |
Description
Lug Compression Connector,750 Kcmil
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND N4/12 Wiring Trough, 8 x 8 x 12, Steel/Gray (1486E12)
- WIREMOLD Single Cover Plate, Gray, Aluminum (ALA-J)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, Light Almond (DR20LA)
- ERICSON PLG 30A 125V 2P/3W L6-30 LCK BLD YEL I/D (2510-P)
- PANDUIT Lug Compression Connector, No.2 AWG (LCB2-10-Q)
- PANDUIT Al Lug, #6 Awg-300 Kcmil, 5/16" Stud (LAM2SA300-56-3)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAF2/0-38-X)
- PANDUIT Mechanical Connector, 8 SOL-1/0 AWG (ML1/0-LY)
- PANDUIT Tub Ring Term, N-Ins, 4/0Awg, 1/2Stud, PK100 (S4/0-12R-C)
- PANDUIT Lglug, 600mcm, 2hol, 1.75" Space, Wdw (LCC600-12W-6)
- BURNDY One Hole Lug Compress Conct, 2 AWG, PK5 (YAD2CM8E516)
- Panduit Lugs & Split Bolts