Shop All Compression Lugs
Panduit
Lug Compression Connector, 750 Kcmil
Mfr # LCC750-12-6
Zoro # G0776461
product price: $61.29
/ea
$61.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 750 kcmil
- Connector Type Long Barrel
- Width 1.89"
- Material Tin-Plated Copper
- Length 7.04"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCC750-12-6
- Zoro # G0776461
- UPC # 7498390275
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 750 kcmil |
Width | 1.89" |
Length | 7.04" |
Overall Length | 7.04 in |
Stud Hole Size (mm) | 12.7 |
Outer Diameter (In.) | 1.3 |
Wire Strip Length (mm) | 74.6 |
Copper Code Conductor Size (kcmil) | 750 |
Inside Diameter (In.) | 1.03 |
Stud Hole Size (In.) | 1 to 2 |
Barrel Length (mm) | 72.9 |
Outer Diameter (mm) | 33.02 |
Wire Strip Length (In.) | 42415 |
Overall Length (mm) | 178.8 |
Tongue Width (In.) | 1.89 |
Tongue Width (mm) | 48 |
Barrel Length (In.) | 2.87 |
Inside Diameter (mm) | 26.16 |
Overall Length (In.) | 7.04 |
Description
Lug Compression Connector,750 Kcmil
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, S506 Series, Time-Delay, 10A, 250V AC, 100A at 250V AC, 5 PK (S506-10-R)
- IGUS Cable Carrier, Med, Tube, OW3.58In / 91mm (2680-07-100-0-4)
- SIEMENS Selector Switch Operator, 22mm Sz, No Cam (3SU1002-2BP60-0AA0)
- HUBBELL Ring, Locking (LR100)
- PANDUIT Mech Lug, Cu, S ft., #14-#4 Awg, 1/4 Stud (CXS70-14-C)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCA4/0-12-X)
- PANDUIT Al Lug, 4brl, 2 Awg-600 Kcmil, 3/8" Stud (LAM4SB600-38-1Y)
- PANDUIT Lug Compression Connector, No.8 AWG (LCAX8-14-L)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCA4-38-L)
- PANDUIT Lug Compression Connector, 14-10 AWG (LCD10-14A-L)
- PANDUIT Cu, Mech Lug, 1h, St, #14sol, #4str, 1/4s (PNL-4-C)
- Panduit Lugs & Split Bolts