Shop All Compression Lugs
Panduit
Lug Compression Connector, 650 Kcmil
Mfr # LCCX650-12-6
Zoro # G0777073
product price: $93.99
/ea
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 650 kcmil
- Connector Type Long Barrel
- Width 1.95"
- Material Tin-Plated Copper
- Length 6-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCCX650-12-6
- Zoro # G0777073
- UPC # 7498319824
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 650 kcmil |
Width | 1.95" |
Length | 6-3/4" |
Overall Length | 6.75 in |
Tongue Width (In.) | 1.95 |
Stud Hole Size (In.) | 1 to 2 |
Tongue Width (mm) | 49.5 |
DLO Copper Flex Conductor Size (kcmil) | 646.4 |
Outer Diameter (In.) | 1.35 |
Wire Strip Length (In.) | 3 |
Overall Length (mm) | 171.5 |
Stud Hole Size (mm) | 12.7 |
Barrel Length (mm) | 74.7 |
Inside Diameter (mm) | 26.67 |
Barrel Length (In.) | 2.94 |
Overall Length (In.) | 6.75 |
Wire Strip Length (mm) | 76.2 |
Outer Diameter (mm) | 34.29 |
Inside Diameter (In.) | 1.05 |
Outside Diameter Inches | 1.35 in |
Description
Lug Compression Connector,650 Kcmil
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION POWER EQUIPMENT Generator Power Cord, Cord 3 ft., Plastic (48035)
- FUNCTIONAL DEVICES-RIB Split Core Current Switch, Fixed (RIBXG21F)
- SCHNEIDER ELECTRIC Pilot Light Complete, Red, 22mm (XB4BV64)
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 2" x 50ft- Black (WL-ED-PE-200-50-BK)
- PANDUIT Lug Compression Connector, 14-10 AWG (LCA10-10-L)
- PANDUIT Lug Compression Connector, No.1 AWG (LCAX1-38-X)
- PANDUIT Lug Compression Connector, No.4 AWG (LCAF4-38-L)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCA4-12-L)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAX2/0-38-X)
- PANDUIT Panduit Lca500-12-6 One Hole Copper Compression Lug Connector, 6PK (LCA500-12-6)
- ABB Compression Lug, 6 Awg, L 1.98 In, Bl (54205)
- Panduit Lugs & Split Bolts