Shop All Compression Lugs
Panduit
Lug Compression Connector, 600Kcmil
Mfr # LAB600-12-2
Zoro # G0770968
product price: $66.15
/ea
$66.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 600 kcmil
- Connector Type Long Barrel
- Width 1.72"
- Material Aluminum
- Length 7.55"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LAB600-12-2
- Zoro # G0770968
- UPC # 7498391170
- Country of Origin United States
- Category Compression Lugs
Dimensions
Cable Size | 600 kcmil |
Width | 1.72" |
Length | 7.55" |
Overall Length | 7.55 in |
Aluminum Conductor Size (kcmil) | 600 |
Outer Diameter (In.) | 1.44 |
Overall Length (mm) | 192.02 |
Copper Code Conductor Size (kcmil) | 600 |
Tongue Width (mm) | 43.94 |
Tongue Width (In.) | 1.73 |
Wire Strip Length (mm) | 77.7 |
Stud Hole Size (mm) | 12.7 |
Barrel Length (In.) | 3 |
Inside Diameter (In.) | 0.92 |
Outer Diameter (mm) | 36.57 |
Inside Diameter (mm) | 23.36 |
Overall Length (In.) | 7.56 |
Stud Hole Size (In.) | 1 to 2 |
Wire Strip Length (In.) | 42430 |
Barrel Length (mm) | 76.2 |
Description
Lug Compression Connector,600Kcmil
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Industrial Grade, PresSwitch, General Purpose AC, Momentary Closed Single Pole, 20A 120/277V AC, Screw Terminals, Brown (HBL1281MC)
- SIGMA Electrical Box Cover, 1 Gang, Rectangular, Metal Die-Cast, Duplex Receptacle (3424512)
- BURNDY One Hole Lug Compression Connector, 1 AWG (YAD1CM6E14)
- HAMMOND N1 Screw Cover w/KO ft.s, 10 x 8 x 4, Steel/Gray (CSKO1084)
- PANDUIT Lug Compression Connector, No.1 AWG (LCA1-56H-E)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCD2/0-00-X)
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-14BW-L)
- PANDUIT Lug Compression Connector, No.6 AWG (LCD6-10AH-L)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCA2/0-38-X)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCCF4/0-38D-X)
- ZORO SELECT One Hole Lug Compression Connector, 1 AWG (24C344)
- Panduit Compression Lugs