Shop All Compression Lugs
Panduit
Lug Compression Connector, 600 Kcmil
Mfr # LCA600-12-6
Zoro # G0772158
product price: $42.29
/ea
$42.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 600 kcmil
- Connector Type Standard Barrel
- Width 1.7"
- Material Tin-Plated Copper
- Length 4.2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCA600-12-6
- Zoro # G0772158
- UPC # 7498390069
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 600 kcmil |
Width | 1.7" |
Length | 4.2" |
Overall Length | 4.2 in |
Tongue Width (In.) | 1.7 |
Inside Diameter (In.) | 0.92 |
Wire Strip Length (In.) | 42382 |
Stud Hole Size (In.) | 1 to 2 |
Overall Length (mm) | 106.7 |
Tongue Width (mm) | 43.2 |
Outer Diameter (In.) | 1.19 |
Barrel Length (mm) | 44.5 |
Wire Strip Length (mm) | 46 |
Outer Diameter (mm) | 30.22 |
Barrel Length (In.) | 1.75 |
Inside Diameter (mm) | 23.36 |
Stud Hole Size (mm) | 12.7 |
Overall Length (In.) | 4.2 |
Copper Code Conductor Size (kcmil) | 600 |
Description
Lug Compression Connector,600 Kcmil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Open Fuse Block, R UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (60308R)
- MERSEN Medium Voltage Fuse, A480T Series, 1/2 A, Time Delay, Cylindrical (A480T1/2E)
- DAYTON General Purpose Relay, 12V DC Coil Volts, Octal, 8 Pin, DPDT (1EGY3)
- MASTER APPLIANCE Red Stud .250 Female, 18 to 20 AWG, PK50 (10669)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCA4-12-L)
- PANDUIT Lug Compression Connector, No.2 AWG (LCAX2-38-E)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCA4-14-L)
- PANDUIT Lug Compression Connector, No.6 AWG (LCD6-14AF-L)
- PANDUIT Copper Compression Lug, 2 Hole, 1/0 AWG (LCDX1/0-56DF-X)
- PANDUIT Tin-Plated Copper Lay-In-Lug, #14 AWG (LICC4-22TP-C)
- TECNIQ 12" 3-Pole .156" Bllt W/#6 Gnd Lug-90 Deg (TQ T99-0020-1)
- Panduit Compression Lugs