Shop All Splicing Connectors
Panduit
Lug Compression Connector, 500 Kcmil
Mfr # SA500-2
Zoro # G0792187
product price: $52.25
/ea
$52.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3.87 in
- Aluminum Conductor Size (kcmil) 500
- Wire Strip Length (mm) 47.6
- Overall Length (In.) 3.87
- Maximum Voltage (kV) 35
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # SA500-2
- Zoro # G0792187
- UPC # 7498391265
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Overall Length | 3.87 in |
Aluminum Conductor Size (kcmil) | 500 |
Wire Strip Length (mm) | 47.6 |
Overall Length (In.) | 3.87 |
Copper Code Conductor Size (kcmil) | 500 |
Details
Item | Lug Compression Connector,500 Kcmil |
Maximum Voltage (kV) | 35 |
Base Material | Aluminum |
Panduit Die Index Number | P99 |
Burndy Die Index Number | 300 |
UL Temperature Rating (°C) | 90 |
Finish/Coating | Tin-Plated |
Product Type | Aluminum Compression Connectors - Butt Splices |
Color Coding | Pink |
Product Class | Splices |
Description
Lug Compression Connector,500 Kcmil
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box Cover, Square, 1 Gang, Square, Galvanized Steel, Blank (762)
- SCHNEIDER ELECTRIC Panel mounted timer monofunction, Harmony XB5, plastic, 22mm, time delay 3...60min, 24V DC (XB5DTB25)
- EATON B-LINE Support Bracket, NOVAL Accessory, Pre-Galvanized Steel, Box Stabilizer (BF1-56)
- TECHFLEX Sleeving, 0.500 In., 25 ft., Black (FWN0.50BK25)
- PANDUIT Butt Splice Connector, 1.150 in., PK1000 (BSN14-M)
- PANDUIT Quick Splice, 22, PK25 (EQSP18D-Q)
- PANDUIT Butt Splice Connector, Yllw, 1.140in., PK50 (BSN10-L)
- PANDUIT Butt Splice Connector, 16 to 14 AWG, PK100 (BS14-C)
- PANDUIT Butt Splice Connector, 2 to 10 AWG, PK50 (BS10-L)
- PANDUIT Parallel Splice, 14-12AWG, PK50 (PS12-L)
- VELVAC Butt Splice Connector, 12-10 AWG, Yel, PK50 (37430-V50)
- Panduit Wire Connectors & Disconnects