Shop All Compression Lugs
Panduit
Lug Compression Connector, 500 Kcmil
Mfr # LCDXN500-38D-6
Zoro # G0778150
$55.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 500 kcmil
- Connector Type Standard Barrel
- Width 1.3"
- Material Tin-Plated Copper
- Length 4.37"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LCDXN500-38D-6
- Zoro # G0778150
- UPC # 7498344273
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 500 kcmil |
Width | 1.3" |
Length | 4.37" |
Overall Length | 4.37 in |
Barrel Length (mm) | 37.6 |
Class M Copper Flex Conductor Size (kcmil) | 500 |
Class I Copper Flex Conductor Size (kcmil) | 500 |
Stud Hole Size (In.) | 44993 |
Tongue Width (mm) | 33 |
Wire Strip Length (mm) | 40 |
Class G Copper Flex Conductor Size (kcmil) | 500 |
Class H Copper Flex Conductor Size (kcmil) | 500 |
Wire Strip Length (In.) | 1.56 |
Overall Length (In.) | 4.37 |
DLO Copper Flex Conductor Size (kcmil) | 500 |
Outer Diameter (In.) | 1.3 |
Barrel Length (In.) | 1.48 |
Tongue Width (In.) | 1.3 |
Stud Hole Size (mm) | 9.5 |
Class K Copper Flex Conductor Size (kcmil) | 500 |
Overall Length (mm) | 109.7 |
Description
Lug Compression Connector,500 Kcmil
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Twist-Lock Receptacle 3P 4W 480VAC L16-20R GY (HBL2430SR2)
- IFM Prox Sensor, Inductive, 12mm, PNP, NO (IGS245)
- RACO Emt Compr Coupling, 4", Steel (2956)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, Hi/Low Separation, 20A (RIBT2401B)
- PANDUIT Lug Compression Connector, 14-1/0 AWG (LAMA1/0-14-QY)
- PANDUIT Lug, Cu, #10 Awg, 1/4 Stud Ea (LCA10-14-L)
- PANDUIT Lay in Lug, Aluminum, 14-4 AWG (LIAC4-22-C)
- PANDUIT Lug Compression Connector, No.1 AWG (LCA1-14-E)
- PANDUIT Copper Compression Ctap'S, Thin Wall, #3 (CTAPF1-12-C)
- PANDUIT Copper Lug Standard Barrel One Hole Compression Connector (LCA2/0-38-X)
- 3M One Hole Lug Compress Conct, 2 AWG, PK25 (30023)
- Panduit Lugs & Split Bolts