Shop All Compression Lugs
Panduit
Lug Compression Connector, 500 Kcmil
Mfr # LCDX500-12-6
Zoro # G0778038
product price: $51.49
/ea
$51.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 500 kcmil
- Connector Type Standard Barrel
- Width 1.89"
- Material Tin-Plated Copper
- Length 5.26"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCDX500-12-6
- Zoro # G0778038
- UPC # 7498343647
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 500 kcmil |
Width | 1.89" |
Length | 5.26" |
Overall Length | 5.26 in |
Tongue Width (mm) | 48 |
Barrel Length (mm) | 37.6 |
Overall Length (In.) | 5.26 |
Wire Strip Length (mm) | 40 |
Overall Length (mm) | 133.6 |
Wire Strip Length (In.) | 1.5625 |
Barrel Length (In.) | 1.48 |
Stud Hole Size (mm) | 12.7 |
Tongue Width (In.) | 1.89 |
Stud Hole Size (In.) | 1 to 2 |
Description
Lug Compression Connector,500 Kcmil
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Solid Base Fixtur Box Fitting, Ivry, Steel (V5738A)
- EATON IEC Magnetic Contactor, 3 Poles, 240 V AC, 40 A, Reversing: No (XTCE040D00B)
- WESTWARD Welding Cable, 2/0, 10 ft., Red, Rubber (19YE36)
- MIDWEST FASTENER 12 WG to 10 WG x #6 Uninsulated Ring Terminals 20PK (70081)
- PANDUIT Lug Compression Connector, No.8 AWG (LCA8-38-L)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCC2/0-12W-X)
- PANDUIT Lug Compression Connector, No.2 AWG (LCAX2-38-E)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCC1/0-00-X)
- PANDUIT Copper Mechanical lug, 1 Hole, 1 Barrel, Straight Fl, CS125-14SL-QY (CS125-14SL-QY)
- PANDUIT Copper Compression Lug, 1 Hole, Flex, 3/0 AWG, Narrow, LCAXN3/0-14-X (LCAXN3/0-14-X)
- ABB One Hole Lug Compression Connector, 2 AWG (60118)
- Panduit Compression Lugs