Shop All Compression Lugs
Panduit
Lug Compression Connector, 500 Kcmil
Mfr # LCCX500-12-6
Zoro # G0777091
$57.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Size 500 kcmil
- Connector Type Long Barrel
- Width 1.89"
- Material Tin-Plated Copper
- Length 6.66"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LCCX500-12-6
- Zoro # G0777091
- UPC # 7498343793
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 500 kcmil |
Width | 1.89" |
Length | 6.66" |
Overall Length | 6.66 in |
Class K Copper Flex Conductor Size (kcmil) | 500 |
Class M Copper Flex Conductor Size (kcmil) | 500 |
Tongue Width (In.) | 1.89 |
Inside Diameter (mm) | 26.16 |
Outer Diameter (mm) | 33.02 |
Class G Copper Flex Conductor Size (kcmil) | 500 |
Overall Length (In.) | 6.66 |
Wire Strip Length (In.) | 42415 |
DLO Copper Flex Conductor Size (kcmil) | 535.3 |
Stud Hole Size (In.) | 1 to 2 |
Class H Copper Flex Conductor Size (kcmil) | 500 |
Overall Length (mm) | 169.2 |
Stud Hole Size (mm) | 12.7 |
Barrel Length (mm) | 73.2 |
Outer Diameter (In.) | 1.3 |
Class I Copper Flex Conductor Size (kcmil) | 500 |
Tongue Width (mm) | 48 |
Barrel Length (In.) | 2.88 |
Inside Diameter (In.) | 1.03 |
Wire Strip Length (mm) | 74.6 |
Description
Lug Compression Connector,500 Kcmil
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R GY (HBL5252GY)
- DAYTON Control Transformer, 1 kVA, 80 °C, 120V AC, 208/277V AC (31EH36)
- GENERAC Maintenance Kit, 992Cc Engine (GP15000E, GP17500E) (5721)
- LEVITON Switch Feed Thru Brn (05410-000)
- PANDUIT Lug Compression Connector, 500 Kcmil (LCAX500-12-6)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCB3/0-38-X)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCAX1/0-56-X)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCA3/0-12-X)
- PANDUIT Lgflex Lug, 1/0 Awg, .38" Stud, Wdw (LCBX1/0-38-X)
- PANDUIT Lug Compression Connector, No.2 AWG (LCD2-38D-Q)
- ANCOR Heavy Duty Lugs - 4/0 Gauge Wire - 1/2" Post - 2-Pack (252727)
- Panduit Lugs & Split Bolts