Shop All Compression Lugs
Panduit
Lug Compression Connector, 500 Kcmil
Mfr # LCC500-38DW-6
Zoro # G0776120
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 500 kcmil
- Connector Type Long Barrel
- Width 1.54"
- Material Tin-Plated Copper
- Length 4.94"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LCC500-38DW-6
- Zoro # G0776120
- UPC # 7498379853
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 500 kcmil |
Width | 1.54" |
Length | 4.94" |
Overall Length | 4.94 in |
Copper Code Conductor Size (kcmil) | 500 |
Tongue Width (In.) | 1.54 |
Barrel Length (In.) | 2.5 |
Overall Length (In.) | 4.94 |
Overall Length (mm) | 125.5 |
Wire Strip Length (In.) | 2.56 |
Stud Hole Size (mm) | 9.5 |
Barrel Length (mm) | 63.5 |
Stud Hole Size (In.) | 44993 |
Wire Strip Length (mm) | 65.1 |
Tongue Width (mm) | 39.1 |
Description
Lug Compression Connector,500 Kcmil
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Cat6SnaglessMoldedPatchCable, 25 ft., Blue (N201-025-BL)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 120 V AC, 12 A, Reversing: No (LC1D128G7)
- APC PDU, 20A, 10 Outlet, 12 ft, Black (AP9560)
- ABB 12 ENT Male Adapter (A243D-CAR)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCA4-38-L)
- PANDUIT Copper Lug Standard Barrel One Hole Compression Connector (LCA2/0-38-X)
- PANDUIT Cu, Mech Lug, 1h, St, #8sol, 1/0str, 5/16s (PNL-1/0-L)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCAF4/0-38-X)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCD4-14A-L)
- PANDUIT Lug Compression Connector, No.6 AWG (LCD6-14A-L)
- BURNDY One Hole Lug Compress Conct, 500 kcmil (YA34L6)
- Panduit Lugs & Split Bolts