Shop All Compression Lugs
Panduit
Lug Compression Connector, 500 Kcmil
Mfr # LCC500-12W-6
Zoro # G0776017
product price: $36.29
/ea
$36.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 500 kcmil
- Connector Type Long Barrel
- Width 1.54"
- Material Tin-Plated Copper
- Length 6.12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCC500-12W-6
- Zoro # G0776017
- UPC # 7498379851
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 500 kcmil |
Width | 1.54" |
Length | 6.12" |
Overall Length | 6.12 in |
Barrel Length (In.) | 2.5 |
Copper Code Conductor Size (kcmil) | 500 |
Outer Diameter (mm) | 26.92 |
Tongue Width (In.) | 1.54 |
Inside Diameter (In.) | 0.84 |
Stud Hole Size (mm) | 12.7 |
Wire Strip Length (In.) | 42409 |
Overall Length (mm) | 155.4 |
Outer Diameter (In.) | 1.06 |
Wire Strip Length (mm) | 65.1 |
Inside Diameter (mm) | 21.33 |
Overall Length (In.) | 6.12 |
Stud Hole Size (In.) | 1 to 2 |
Tongue Width (mm) | 39.1 |
Barrel Length (mm) | 63.5 |
Description
Lug Compression Connector,500 Kcmil
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Black Welding Cable, 2/0, 50 ft. (202107-050)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, Red (GFTWRST82R)
- LINEMASTER Gnrl Prps Foot Swtch, Momentary Action (88SN1-05)
- MERSEN Open Fuse Block, R UL Class, 1 Poles, 30A Amp Range, 600V AC/DC Volt Rating (60306R)
- PANDUIT Lug Compression Connector, No.2 AWG (LCAX2-38-E)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCC2/0-12W-X)
- PANDUIT Lug Compression Connector, No.6 AWG (LCA6-10-L)
- PANDUIT Aluminum Mechanical Lug, 2 Hole, 2 Barrel, #2 AWG, LAM2SB600-38-1Y (LAM2SB600-38-1Y)
- PANDUIT Copper Compression Lug, 1 Hole, 500 kcmi (LCA500-12F-6)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCA1/0-38-X)
- ZORO SELECT Two Hole Lug Compress Connector, 4/0 AWG (24C384)
- Panduit Compression Lugs