Shop All Compression Lugs
Panduit
Lug Compression Connector, 500 Kcmil
Mfr # LCC500-12-6
Zoro # G0776087
product price: $38.39
/ea
$38.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 500 kcmil
- Connector Type Long Barrel
- Width 1.54"
- Material Tin-Plated Copper
- Length 6.36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCC500-12-6
- Zoro # G0776087
- UPC # 7498390265
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 500 kcmil |
Width | 1.54" |
Length | 6.36" |
Overall Length | 6.36 in |
Overall Length (mm) | 161.5 |
Tongue Width (In.) | 1.54 |
Stud Hole Size (mm) | 12.7 |
Inside Diameter (In.) | 0.84 |
Overall Length (In.) | 6.36 |
Outer Diameter (In.) | 1.06 |
Barrel Length (mm) | 63.5 |
Tongue Width (mm) | 39.1 |
Stud Hole Size (In.) | 1 to 2 |
Wire Strip Length (In.) | 39483 |
Inside Diameter (mm) | 21.33 |
Barrel Length (In.) | 2.5 |
Wire Strip Length (mm) | 66.6 |
Outer Diameter (mm) | 26.92 |
Copper Code Conductor Size (kcmil) | 500 |
Description
Lug Compression Connector,500 Kcmil
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 2'' Rigid Conduit Locknut, 50PK (LN200)
- CRYDOM Solid State Relay, 4 to 32VDC, 45A (CMRD4845-10)
- EATON ExtendedPushButton, Green, Non-Illum, 22mm (M22-DH-G)
- HUBBELL Flanged Receptacle, 15 A Amps, 125V AC, Panel Mount, Single Outlet, 5-15R, White (HBL5279C)
- PANDUIT Replacement for Panduit Lcc4-38d-l (LCC4-38D-L PANDUIT)
- PANDUIT Lug Compression Connector, 500 Kcmil (LCAX500-12-6)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCC1/0-00-X)
- PANDUIT Lug, Cu, 2 Hole, #6 Awg, 1/4 Stud, .63 (LCDX6-14A-L)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCA1/0-56-X)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCA2/0-12-X)
- ABB Blackburn #1/0 STR thru #14 AWG Aluminum Lug Terminal (ADR11)
- Panduit Lugs & Split Bolts