Shop All Compression Lugs
Panduit
Lug Compression Connector, 500 Kcmil
Mfr # LCB500-12-6
Zoro # G0774748
product price: $26.69
/ea
$26.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 500 kcmil
- Connector Type Long Barrel
- Width 1.54"
- Material Tin-Plated Copper
- Length 4.53"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCB500-12-6
- Zoro # G0774748
- UPC # 7498390164
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 500 kcmil |
Width | 1.54" |
Length | 4.53" |
Overall Length | 4.53 in |
Tongue Width (In.) | 1.54 |
Stud Hole Size (In.) | 1 to 2 |
Stud Hole Size (mm) | 12.7 |
Barrel Length (In.) | 2.5 |
Overall Length (mm) | 115.1 |
Wire Strip Length (In.) | 2.5625 |
Wire Strip Length (mm) | 65.1 |
Copper Code Conductor Size (kcmil) | 500 |
Tongue Width (mm) | 39.1 |
Barrel Length (mm) | 63.5 |
Overall Length (In.) | 4.53 |
Description
Lug Compression Connector,500 Kcmil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEMASTER Anti-Trip Hercules O-Shield Dpdt (511-B2O)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Weather Resistant Receptacles, Duplex, Commercial/Industrial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Black (5362BKWR)
- NVENT HOFFMAN Panels for Type 3R, 4, 4X, 12 and 13 Enclosures, fits 48x36, Aluminum (A48P36AL)
- REMKE Cord Grip, PG16 Thrd, .568-.688, Mesh (RPG-16211-E)
- PANDUIT Lug Compression Connector, 350 Kcmil (LCA350-12-X)
- PANDUIT Lglug, 400mcm, .5in, 1.75in, Nowdw (LCC400-12-6)
- PANDUIT Copper Compression Lug, 2 Hole, #6 Awg, (LCD6-10B-L)
- PANDUIT Lgflex Lug, 1/0 Awg, .38" Stud, Wdw (LCBX1/0-38-X)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAF2/0-14-X)
- PANDUIT Replacement for Panduit Lcd4-14a-l (LCD4-14A-L PANDUIT)
- BURNDY One Hole Lug Compression Connector, 8 AWG (YA8CL3BOX)
- Panduit Lugs & Split Bolts