Shop All Compression Lugs
Panduit
Lug Compression Connector, 500 Kcmil
Mfr # LCAX500-38-6
Zoro # G0774221
product price: $43.79
/ea
$43.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 500 kcmil
- Connector Type Standard Barrel
- Width 1.89"
- Material Tin-Plated Copper
- Length 3.27"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCAX500-38-6
- Zoro # G0774221
- UPC # 7498344787
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 500 kcmil |
Width | 1.89" |
Length | 3.27" |
Overall Length | 3.27 in |
Class K Copper Flex Conductor Size (kcmil) | 500 |
DLO Copper Flex Conductor Size (AWG) | 535.3 |
Class H Copper Flex Conductor Size (kcmil) | 500 |
Class I Copper Flex Conductor Size (kcmil) | 500 |
Tongue Width (mm) | 48 |
Stud Hole Size (mm) | 9.5 |
Class M Copper Flex Conductor Size (kcmil) | 500 |
Wire Strip Length (mm) | 39.7 |
Stud Hole Size (In.) | 44993 |
Barrel Length (mm) | 37.6 |
Tongue Width (In.) | 1.89 |
Class G Copper Flex Conductor Size (kcmil) | 500 |
Wire Strip Length (In.) | 1.5625 |
Barrel Length (In.) | 1.48 |
Overall Length (In.) | 3.27 |
Overall Length (mm) | 85.6 |
Description
Lug Compression Connector,500 Kcmil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Wall Angle Support, Fits 6.00, Black, St (LWASK6BLK)
- EATON Cutler-Hammer Contact Block, 1NO/1NC, 30mm (10250T1)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 11 Pin, 3PDT (8501KUR13P14V20)
- REMKE Cord Grip, Alum, 3" NPT, 2.437-2.625, Mesh (RSR-901-E)
- PANDUIT Aluminum Mechanical Lug, 1 Hole, Vertica (LAM2SA300-38-3)
- PANDUIT Lay in Lug, Aluminum, 14-4 AWG (LIAC4-22-C)
- PANDUIT Lug Compression Connector, No.6 AWG (LCAN6-6-L)
- PANDUIT Copper Compression Lug, 2 Hole, #6 Awg, (LCC6-56BW-L)
- PANDUIT Lug Compression Connector, 14-1/0 AWG (LAM2A1/0-14-6Y)
- PANDUIT Lug Compression Connector, 350 Kcmil (LCA350-12-X)
- BURNDY HD Compression Terminal, 6AWG, 8-10"Stud (YAV6CL1BOX)
- Panduit Lugs & Split Bolts