Shop All Compression Lugs
Panduit
Lug Compression Connector, 500 Kcmil
Mfr # LCAN500-38-6
Zoro # G0772943
product price: $27.59
/ea
$27.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 500 kcmil
- Connector Type Standard Barrel
- Width 1.06"
- Material Tin-Plated Copper
- Length 3.39"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCAN500-38-6
- Zoro # G0772943
- UPC # 7498360347
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 500 kcmil |
Width | 1.06" |
Length | 3.39" |
Overall Length | 3.39 in |
Barrel Length (In.) | 1.75 |
Tongue Width (mm) | 26.9 |
Copper Code Conductor Size (kcmil) | 500 |
Wire Strip Length (In.) | 1.8125 |
Tongue Width (In.) | 1.06 |
Overall Length (mm) | 86.1 |
Overall Length (In.) | 3.39 |
Stud Hole Size (In.) | 44993 |
Wire Strip Length (mm) | 46 |
Stud Hole Size (mm) | 9.5 |
Barrel Length (mm) | 44.5 |
Description
Lug Compression Connector,500 Kcmil
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 7" L Wrap Hook-&-Loop Cable Tie BK PK 100 (HLB2S-C0)
- ADVANCE CABLE TIES 6 18lb UV Black Cable Tie 100/BG (AL-06-18-0-C)
- RACO Electrical Box, 47.8 cu in, Wall Box, 3 Gang, Steel, Rectangular (686)
- EATON BUSSMANN Automotive Fuse, ATC Series, 7.5A, 32V DC, Non-Indicating, 5 PK (BP/ATC-7-1/2-RP)
- PANDUIT Mechanical Connector, 8 SOL-1/0 AWG (ML1/0-LY)
- PANDUIT Tub Ring Trm, N-Ins, 1, 2Awg, 5/16Stud, PK200 (S2-56R-T)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCA1/0-56-X)
- PANDUIT Copper Compression Lug, 1 Hole, 300 Kcmi (LCAX300-12-6)
- PANDUIT Lug Compression Connector, No.6 AWG (LCD6-14B-L)
- PANDUIT Lug Compression Connector, No.4 AWG (LCAF4-38-L)
- QUICKCABLE One Hole Lug Compress Connector, 4/0 AWG (4940-525-001H)
- Panduit Compression Lugs