Shop All Compression Lugs
Panduit
Lug Compression Connector, 500 Kcmil
Mfr # LCAN500-12-6
Zoro # G0772952
product price: $27.55
/ea
$27.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 500 kcmil
- Connector Type Standard Barrel
- Width 1.06"
- Material Tin-Plated Copper
- Length 3.57"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCAN500-12-6
- Zoro # G0772952
- UPC # 7498360348
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 500 kcmil |
Width | 1.06" |
Length | 3.57" |
Overall Length | 3.57 in |
Barrel Length (mm) | 44.5 |
Stud Hole Size (mm) | 12.7 |
Overall Length (mm) | 90.2 |
Wire Strip Length (mm) | 46 |
Barrel Length (In.) | 1.75 |
Stud Hole Size (In.) | 1 to 2 |
Tongue Width (mm) | 26.9 |
Tongue Width (In.) | 1.06 |
Overall Length (In.) | 3.57 |
Copper Code Conductor Size (kcmil) | 500 |
Wire Strip Length (In.) | 1.8125 |
Description
Lug Compression Connector,500 Kcmil
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Non-Illuminated Push Button, 22 mm, 1NO/1NC, Black (30G236)
- KABLE KONTROL ATLAS Cord Protector - 5 Channels - Medium Duty Rubber - 1.25" x 1.25" Channels - Black Base With Yellow Lid (CP9975)
- TY-RAP Heavy Duty Cable Tie, 13 in L, 0.27 in W, Nylon 6/6, Natural, Indoor Use, 50 Pack (TY527M)
- EATON BUSSMANN Ceramic Fuse, ABC Series, Fast-Acting, 0.125A, 250V AC, 5 PK (ABC-1/8-R)
- PANDUIT Lug Compression Connector, No.2 AWG, PK20 (LCDX2-38D-E)
- PANDUIT Replacement for Panduit Lcc4-38d-l (LCC4-38D-L PANDUIT)
- PANDUIT Copper Compression Lug, 2 Hole, #6 Awg, (LCC6-56BW-L)
- PANDUIT Copper Compression Lug, 2 Hole, #10 AWG, (LCC10-14JAW-L)
- PANDUIT Lug Compression Connector, 250Kcmil (LCA250-38-X)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAF2/0-38-X)
- BURNDY Two Hole Lug Compress Connector, 2/0 AWG (YA26L2TC38)
- Panduit Lugs & Split Bolts