Shop All Compression Lugs
Panduit
Lug Compression Connector, 500 Kcmil
Mfr # LCAF500-58-6
Zoro # G0772751
product price: $47.25
/ea
$47.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 500 kcmil
- Connector Type Flared Barrel
- Width 1.89"
- Material Tin-Plated Copper
- Length 5.18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCAF500-58-6
- Zoro # G0772751
- UPC # 7498355672
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 500 kcmil |
Width | 1.89" |
Length | 5.18" |
Overall Length | 5.18 in |
Stud Hole Size (In.) | 45054 |
Overall Length (In.) | 5.18 |
Class K Copper Flex Conductor Size (kcmil) | 500 |
Wire Strip Length (mm) | 58.7 |
Barrel Length (mm) | 58 |
Tongue Width (In.) | 1.89 |
Stud Hole Size (mm) | 15.9 |
Class M Copper Flex Conductor Size (kcmil) | 500 |
Overall Length (mm) | 131.6 |
DLO Copper Flex Conductor Size (kcmil) | 535.3 |
Barrel Length (In.) | 2.28 |
Tongue Width (mm) | 48 |
Description
Lug Compression Connector,500 Kcmil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELTRIC 61-1A346 DRAW PLATE (61-1A346)
- HUBBELL Electrical Box Cover, Outlet Box, 2 Gang, Metallic (5148-5)
- FLUKE NETWORKS In-Line Modular Adapter, 6-Wire (10220100)
- EATON Non-ill 4-pos Mtn Sel Swtch Lever Style (M22-WRK3)
- PANDUIT Tin-Plated Copper Lay-In-Lug, #14 AWG (LICC4-22TP-C)
- PANDUIT Lug, Cu, F, #6 Awg, #10 Stud (LCAX6-10-L)
- PANDUIT Lug Compression Connector, No.8 AWG (LCBX8-14-L)
- PANDUIT Lug Compression Connector, 250Kcmil (LCA250-38-X)
- PANDUIT Lug, Cu, Sbw, 2 Hole, #6 Awg, 1/4 (LCD6-14D-L)
- PANDUIT Tub Ring Term, N-Ins, 4/0Awg, 1/2Stud, PK100 (S4/0-12R-C)
- ZORO SELECT One Hole Lug Compress Connector, 1/0 AWG (24C363)
- Panduit Lugs & Split Bolts