Shop All Compression Lugs
Panduit
Lug Compression Connector, 500 Kcmil
Mfr # LCAF500-12-6
Zoro # G0772760
product price: $43.79
/ea
$43.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 500 kcmil
- Connector Type Flared Barrel
- Width 1.89"
- Material Tin-Plated Copper
- Length 4.99"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCAF500-12-6
- Zoro # G0772760
- UPC # 7498355671
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 500 kcmil |
Width | 1.89" |
Length | 4.99" |
Overall Length | 4.99 in |
Class K Copper Flex Conductor Size (kcmil) | 500 |
Stud Hole Size (In.) | 1 to 2 |
Wire Strip Length (mm) | 58.7 |
Barrel Length (mm) | 58 |
Tongue Width (In.) | 1.89 |
Tongue Width (mm) | 48 |
Stud Hole Size (mm) | 12.7 |
DLO Copper Flex Conductor Size (kcmil) | 535.3 |
Overall Length (mm) | 126.8 |
Class M Copper Flex Conductor Size (kcmil) | 500 |
Barrel Length (In.) | 2.28 |
Overall Length (In.) | 4.99 |
Wire Strip Length (In.) | 2.3125 |
Description
Lug Compression Connector,500 Kcmil
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENSORSWITCH Occupancy Sensor, PIR, 452 sq ft, White (CMRB 9)
- SQUARE D Operating mechanism, flange mounted, variable depth, handle mechanism, 4in handle, NEMA 4X enclosure (9422A4)
- QUICKCABLE 16-14 AWG PVC Pin Terminal 0.075" Stud PK25 (160275-025)
- IFM Pressure Sensor, Range 0 to 36.2 psi (PN7296)
- PANDUIT Lug Compression Connector, No.2 AWG (LCD2-14A-Q)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCA4/0-56-X)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCA1/0-12-X)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCAX4/0-12-X)
- PANDUIT Lug Compression Connector, 250 Kcmil (LCAX250-12-X)
- PANDUIT Copper Compression Metric Lug, 1 Hole, 3 (LCMA35-10-C)
- ABB One Hole Lug Compress Connector, 1/0 AWG (60130)
- Panduit Lugs & Split Bolts