Shop All Compression Lugs
Panduit
Lug Compression Connector, 500 Kcmil
Mfr # LCA500-58-6
Zoro # G0772149
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 500 kcmil
- Connector Type Standard Barrel
- Width 1.54"
- Material Tin-Plated Copper
- Length 3.76"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCA500-58-6
- Zoro # G0772149
- UPC # 7498390065
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 500 kcmil |
Width | 1.54" |
Length | 3.76" |
Overall Length | 3.76 in |
Tongue Width (In.) | 1.54 |
Maximum Copper Conductor Size (kcmil) | 500 |
Stud Hole Size (In.) | 45054 |
Maximum Wire Size (AWG) | 35 |
Stud Hole Size (mm) | 15.9 |
Overall Length (In.) | 3.76 |
Tongue Width (mm) | 39.1 |
Overall Length (mm) | 95.5 |
Barrel Length (mm) | 44.5 |
Wire Strip Length (mm) | 46 |
Wire Strip Length (In.) | 1.81 |
Barrel Length (In.) | 1.75 |
Copper Code Conductor Size (kcmil) | 500 |
Description
Lug Compression Connector,500 Kcmil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Pump Pressure Switch 40-60Psi (FSG2J24BP)
- NVENT HOFFMAN Slip-On Cover Wiring Trough, 8inWx8inH (A8860RT)
- GROTE 11- 2-Wire Plug-In Pigtail- Male Pin Lam, 67013 (67013)
- SCHNEIDER ELECTRIC Wrench, F/30mm Protective Boots (9001K1)
- PANDUIT Mechanical Connector, 14 SOL-4 AWG (ML4-CY)
- PANDUIT Compression Connector, 4-6 AWG (CTAP4-6-L)
- PANDUIT Lglug, 400mcm, .5in, 1.75in, Nowdw (LCC400-12-6)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCCF4/0-38D-X)
- PANDUIT Mech Lug, Cu, S ft., #14-#4 Awg, 1/4 Stud (CXS70-14-C)
- PANDUIT Lug Compression Connector, No.8 AWG (LCA8-10-L)
- 3M One Hole Lug Connector, 500 kcmil, PK10 (31066)
- Panduit Lugs & Split Bolts