Shop All Compression Lugs
Panduit
Lug Compression Connector, 500 Kcmil
Mfr # LCA500-38-6
Zoro # G0772060
$22.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 500 kcmil
- Connector Type Standard Barrel
- Width 1.54"
- Material Tin-Plated Copper
- Length 3.39"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LCA500-38-6
- Zoro # G0772060
- UPC # 7498371944
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 500 kcmil |
Width | 1.54" |
Length | 3.39" |
Overall Length | 3.39 in |
Barrel Length (mm) | 44.5 |
Overall Length (In.) | 3.39 |
Tongue Width (In.) | 1.54 |
Barrel Length (In.) | 1.75 |
Wire Strip Length (mm) | 46 |
Wire Strip Length (In.) | 1.81 |
Stud Hole Size (In.) | 44993 |
Tongue Width (mm) | 39.1 |
Copper Code Conductor Size (kcmil) | 500 |
Stud Hole Size (mm) | 9.5 |
Overall Length (mm) | 86.1 |
Description
Lug Compression Connector,500 Kcmil
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITTAL REPLACEMENT HANDLE ENCLOSURE PARTS AND ACCESSORY (SZ 2450)
- US CABLE TIES Cable Tie, 11 in., 50 lb, Brown Nylon, 100PK (SD11BR100)
- EATON Lamp Module, LED, Red, 22mm (M22-CLED-R)
- NVENT HOFFMAN TFP Side-Mount Filter Fans, 230v 50/60Hz (TFP62)
- PANDUIT Lug, Cu, Sbw, 2 Hole, 300 Kcmil, 3/8 (LCD300-38D-X)
- PANDUIT Lug, Cu, Sbw, 2 Hole, #6 Awg, 1/4 (LCD6-14D-L)
- PANDUIT Replacement for Panduit Lcd4-14a-l (LCD4-14A-L PANDUIT)
- PANDUIT Tub Ring Trm, N-Ins, 1, 2Awg, 5/16Stud, PK200 (S2-56R-T)
- PANDUIT Lug Compression Connector, No.1 AWG (LCAX1-38-X)
- PANDUIT Lug Compression Connector, 14-2/0 AWG (LAMA2/0-14-QY)
- BURNDY Two Hole Lug Compression Connector, 2 AWG (YA2CL2TC38)
- Panduit Lugs & Split Bolts