Shop All Compression Lugs
Panduit
Lug Compression Connector, 500 Kcmil
Mfr # LCA500-12-6
Zoro # G0772009
product price: $20.95
/ea
$20.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 500 kcmil
- Connector Type Standard Barrel
- Width 1.54"
- Material Tin-Plated Copper
- Length 3.55"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCA500-12-6
- Zoro # G0772009
- UPC # 7498390064
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 500 kcmil |
Width | 1.54" |
Length | 3.55" |
Overall Length | 3.55 in |
Stud Hole Size (In.) | 1 to 2 |
Inside Diameter (mm) | 21.33 |
Wire Strip Length (mm) | 46 |
Tongue Width (In.) | 1.54 |
Inside Diameter (In.) | 0.84 |
Outer Diameter (mm) | 26.92 |
Overall Length (In.) | 3.55 |
Stud Hole Size (mm) | 12.7 |
Tongue Width (mm) | 39.1 |
Overall Length (mm) | 90.2 |
Barrel Length (In.) | 1.75 |
Copper Code Conductor Size (kcmil) | 500 |
Barrel Length (mm) | 44.5 |
Outer Diameter (In.) | 1.06 |
Wire Strip Length (In.) | 42382 |
Description
Lug Compression Connector,500 Kcmil
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Single-Ended Cordset, 25 m L Cable (EVC088)
- DELTANA Mortise Bolt Antique Nickel (MB175U15A)
- ANCOR Red 10 AWG Tinned Copper Wire - 25' (108802)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector Locknut, Nylon, 3/4 In (31622007L)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCA2/0-38-X)
- PANDUIT Lug Compression Connector, No.2 AWG (LCAF2-38-E)
- PANDUIT Lug Compression Connector, 350 Kcmil (LCA350-38-X)
- PANDUIT Lug Compression Connector, No.1 AWG (LCAX1-38-X)
- PANDUIT Lug Compression Connector, No.6 AWG (LCAX6-56-L)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCB4-38-L)
- ZORO SELECT One Hole Lug Compression Connector, 2 AWG (24C361)
- Panduit Compression Lugs