Shop All Compression Lugs
Panduit
Lug Compression Connector, 450 Kcmil
Mfr # LCCX450-12-6
Zoro # G0777021
product price: $52.59
/ea
$52.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 450 kcmil
- Connector Type Long Barrel
- Width 1.7"
- Material Tin-Plated Copper
- Length 6.37"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCCX450-12-6
- Zoro # G0777021
- UPC # 7498319820
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 450 kcmil |
Width | 1.7" |
Length | 6.37" |
Overall Length | 6.37 in |
Tongue Width (mm) | 43.2 |
Overall Length (mm) | 161.8 |
Wire Strip Length (In.) | 38020 |
Inside Diameter (mm) | 23.36 |
Stud Hole Size (In.) | 1 to 2 |
DLO Copper Flex Conductor Size (kcmil) | 444.4 |
Stud Hole Size (mm) | 12.7 |
Wire Strip Length (mm) | 69.9 |
Overall Length (In.) | 6.37 |
Tongue Width (In.) | 1.7 |
Inside Diameter (In.) | 0.92 |
Barrel Length (In.) | 2.69 |
Barrel Length (mm) | 68.3 |
Outer Diameter (In.) | 1.19 |
Outer Diameter (mm) | 30.22 |
Outside Diameter Inches | 1.19 in |
Description
Lug Compression Connector,450 Kcmil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Black, 5 ft. L (FT3BK5)
- KLEIN TOOLS K-Type to Banana Plug Adapter (69146)
- POWER FIRST Rocker Switch, SPDT, 3 Connections (2LNE4)
- EVERMARK 7 in. Ultra Violet Black Mounting Hole Cable Tie, 50 lbs, 100PK (EM-07-50-MH-0-C)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCB3/0-12-X)
- PANDUIT Lug Compression Connector, 600 Kcmil (LCA600-12-6)
- PANDUIT Lug Compression Connector, 350 Kcmil (LCA350-38-X)
- PANDUIT Replacement for Panduit Lcb2-14-q (LCB2-14-Q PANDUIT)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCAX4/0-12-X)
- PANDUIT Copper Lug Standard Barrel One Hole Compression Connector (LCA2/0-38-X)
- ZORO SELECT One Hole Lug Compression Connector, 1 AWG (24C998)
- Panduit Compression Lugs