Shop All Compression Lugs
Panduit
Lug Compression Connector, 450 Kcmil
Mfr # LCAX450-12F-6
Zoro # G0774127
product price: $57.59
/ea
$57.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 450 kcmil
- Connector Type Standard Barrel
- Width 1.7"
- Material Tin-Plated Copper
- Length 2.95"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCAX450-12F-6
- Zoro # G0774127
- UPC # 7498343599
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 450 kcmil |
Width | 1.7" |
Length | 2.95" |
Overall Length | 2.95 in |
Tongue Width (mm) | 43.2 |
Class G Copper Flex Conductor Size (kcmil) | 450 |
Barrel Length (In.) | 1.4 |
Tongue Width (In.) | 1.7 |
Class H Copper Flex Conductor Size (kcmil) | 450 |
Class K Copper Flex Conductor Size (kcmil) | 450 |
Wire Strip Length (mm) | 36.5 |
Barrel Length (mm) | 35.6 |
Overall Length (In.) | 2.95 |
Class M Copper Flex Conductor Size (kcmil) | 450 |
Overall Length (mm) | 74.9 |
Stud Hole Size (mm) | 12.7 |
Stud Hole Size (In.) | 1 to 2 |
Class I Copper Flex Conductor Size (kcmil) | 450 |
Description
Lug Compression Connector,450 Kcmil
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Mechanicl Conn, Trminal, 1 to 4 AWG, 1 Cond (QQA1C2)
- BLUE SEA SYSTEMS Circuit Breaker, 30A, 120V AC (2140)
- APPLETON ELECTRIC ES Sealing Hub, 25Fill, M Iron, 2 to 1-1/2 (ES200150)
- TECHFLEX Braided Sleeving, 0.500 In., 10 ft., Black (FRN0.50TB10)
- PANDUIT Mechanical Connector, 14 SOL-4 AWG (ML4-CY)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCAX1/0-38-X)
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-14JAW-L)
- PANDUIT Lug Compression Connector, No.2 AWG (LCB2-12-Q)
- PANDUIT Lglug, 600mcm, 2hol, 1.75" Space, Wdw (LCC600-12W-6)
- PANDUIT Lug Compression Connector, 14-1/0 AWG (LAMA1/0-14-QY)
- ILSCO Copper Netrual Bar Connector, Cndctr 4T (D167-8-EC)
- Panduit Compression Lugs