Shop All Compression Lugs
Panduit
Lug Compression Connector, 450 Kcmil
Mfr # LCAX450-12-6
Zoro # G0774188
product price: $40.65
/ea
$40.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 450 kcmil
- Connector Type Standard Barrel
- Width 1.7"
- Material Tin-Plated Copper
- Length 3.6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCAX450-12-6
- Zoro # G0774188
- UPC # 7498343597
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 450 kcmil |
Width | 1.7" |
Length | 3.6" |
Overall Length | 3.6 in |
DLO Copper Flex Conductor Size (kcmil) | 444.4 |
Barrel Length (In.) | 1.4 |
Class K Copper Flex Conductor Size (kcmil) | 450 |
Class M Copper Flex Conductor Size (kcmil) | 450 |
Overall Length (mm) | 91.4 |
Wire Strip Length (In.) | 42376 |
Class G Copper Flex Conductor Size (kcmil) | 450 |
Tongue Width (mm) | 43.2 |
Wire Strip Length (mm) | 36.32 |
Stud Hole Size (In.) | 1 to 2 |
Class I Copper Flex Conductor Size (kcmil) | 450 |
Inside Diameter (In.) | 0.92 |
Outer Diameter (mm) | 30.22 |
Tongue Width (In.) | 1.7 |
Outer Diameter (In.) | 1.19 |
Class H Copper Flex Conductor Size (kcmil) | 450 |
Stud Hole Size (mm) | 12.7 |
Barrel Length (mm) | 35.6 |
Overall Length (In.) | 3.6 |
Inside Diameter (mm) | 23.36 |
Description
Lug Compression Connector,450 Kcmil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Ylw Nyln 12-10 Terminal 1/4" Spade Male Type PK25 (3650PK)
- SCHNEIDER ELECTRIC Rc Transient Suppressor 110 To 250 Vac (LAD4RCU)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 4; 12; 13, Non Hinged Clamp (A1212CHNF)
- LEVITON Male Connector, Blk, Taper Nose, 300Ac/Dc (16R21-UE)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCA2/0-56-X)
- PANDUIT Lug Compression Connector, No.6 AWG (LCD6-38D-L)
- PANDUIT Lug Compression Connector, 4-3 AWG, PK50 (LCA4-56-L)
- PANDUIT Lglug, 400mcm, .5in, 1.75in, Nowdw (LCC400-12-6)
- PANDUIT Copper Compression Lug, 1 Hole, 500 kcmi (LCA500-12F-6)
- PANDUIT Compression Connector, 4AWG-500Kcmil (LAMA500-38-6Y)
- ZORO SELECT One Hole Lug Compression Connector, 1 AWG (29YK69)
- Panduit Compression Lugs