Shop All Compression Lugs
Panduit
Lug Compression Connector, 400 Kcmil
Mfr # LCCF400-12-6
Zoro # G0776741
product price: $70.89
/ea
$70.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 400 kcmil
- Connector Type Long Flared Barrel
- Width 1.7"
- Material Tin-Plated Copper
- Length 6.63"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCCF400-12-6
- Zoro # G0776741
- UPC # 7498371980
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 400 kcmil |
Width | 1.7" |
Length | 6.63" |
Overall Length | 6.63 in |
Overall Length (mm) | 168.4 |
Stud Hole Size (In.) | 1 to 2 |
Class K Copper Flex Conductor Size (kcmil) | 400 |
Wire Strip Length (mm) | 69.9 |
Barrel Length (mm) | 68.3 |
Wire Strip Length (In.) | 2.75 |
DLO Copper Flex Conductor Size (kcmil) | 444.4 |
Stud Hole Size (mm) | 12.7 |
Class M Copper Flex Conductor Size (kcmil) | 400 |
Barrel Length (In.) | 2.69 |
Overall Length (In.) | 6.63 |
Tongue Width (mm) | 43.2 |
Tongue Width (In.) | 1.7 |
Description
Lug Compression Connector,400 Kcmil
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAGINAW CONTROL & ENGINEERING Enclosure, 6.13 in H, 3 in D (SCE-604CHNF)
- UE UNITED ELECTRIC 0-100PSI 125/250V-AC PRESSURE SWITCH (J6-156)
- PARTNERS BRAND Colored Cable Ties, 18#, 4", Green, 1000/Case (CT422A)
- REMINGTON INDUSTRIES 14 AWG Gauge Stranded THHN Wire, 50 ft Length, Red, 0.109" Diameter, 600 Volts, Building Wire (14STRREDTHHN50)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCB4-38-L)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCAX4/0-12-X)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCAX1/0-58-X)
- PANDUIT Copper Compression Lug, 1 Hole, #8 AWG, #10 (4.8mm) Stud, LCA8-10H-L (LCA8-10H-L)
- PANDUIT Lug Compression Connector, 350 Kcmil (LCA350-12-X)
- PANDUIT Lug, Cu, F, #6 Awg, #10 Stud (LCAX6-10-L)
- QUICKCABLE Stater/Ground Lug, 1/0, 5/16", PK5 (6410-005E)
- Panduit Lugs & Split Bolts