Shop All Compression Lugs
Panduit
Lug Compression Connector, 400 Kcmil
Mfr # LCC400-12W-6
Zoro # G0775822
product price: $29.35
/ea
$29.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 400 kcmil
- Connector Type Long Barrel
- Width 1.28"
- Material Tin-Plated Copper
- Length 5.84"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCC400-12W-6
- Zoro # G0775822
- UPC # 7498379847
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 400 kcmil |
Width | 1.28" |
Length | 5.84" |
Overall Length | 5.84 in |
Outer Diameter (In.) | 0.95 |
Overall Length (In.) | 5.84 |
Tongue Width (mm) | 35.3 |
Outer Diameter (mm) | 24.13 |
Inside Diameter (mm) | 19.3 |
Stud Hole Size (mm) | 12.7 |
Barrel Length (In.) | 2.3 |
Wire Strip Length (In.) | 39481 |
Inside Diameter (In.) | 0.76 |
Tongue Width (In.) | 1.39 |
Stud Hole Size (In.) | 1 to 2 |
Copper Code Conductor Size (kcmil) | 400 |
Overall Length (mm) | 148.3 |
Barrel Length (mm) | 58.4 |
Wire Strip Length (mm) | 60.3 |
Description
Lug Compression Connector,400 Kcmil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 24VAC Non-Reversing Definite Purpose Contactor 1P 30A, Hz: 50/60 (8910DP31V14)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C882)
- MERSEN Fuse, RK5 Class, TR-R Series, Time Delay, 1A, 250V AC, Nonindicating (TR1R)
- TECHFLEX Braided Sleeving, 200 ft., Black (F6N0.25BK)
- PANDUIT Lug Compression Connector, 250 Kcmil (LCAX250-12-X)
- PANDUIT Copper Compression Lug, 2 Hole, #10 AWG, (LCC10-14JAW-L)
- PANDUIT Lug Compression Connector, No.6 AWG (LCA6-56-L)
- PANDUIT Copper Compression Ctap'S, Thin Wall, #3 (CTAPF1-12-C)
- PANDUIT Al Lug, #6 Awg-300 Kcmil, 5/16" Stud (LAM2SA300-56-3)
- PANDUIT Lug Compression Connector, No.8 AWG (LCA8-10-L)
- ANCOR Heavy Duty Lugs - 1/0 Gauge Wire - 5/16" Post - 25-Pack (242285)
- Panduit Lugs & Split Bolts