Shop All Compression Lugs
Panduit
Lug Compression Connector, 400 Kcmil
Mfr # LCB400-12-6
Zoro # G0774669
product price: $24.25
/ea
$24.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 400 kcmil
- Connector Type Long Barrel
- Width 1.39"
- Material Tin-Plated Copper
- Length 4.27"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCB400-12-6
- Zoro # G0774669
- UPC # 7498390159
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 400 kcmil |
Width | 1.39" |
Length | 4.27" |
Overall Length | 4.27 in |
Wire Strip Length (In.) | 2.38 |
Wire Strip Length (mm) | 60.3 |
Stud Hole Size (mm) | 12.7 |
Barrel Length (In.) | 2.3 |
Tongue Width (In.) | 1.39 |
Barrel Length (mm) | 58.4 |
Copper Code Conductor Size (kcmil) | 400 |
Tongue Width (mm) | 35.3 |
Overall Length (mm) | 108.5 |
Stud Hole Size (In.) | 1 to 2 |
Overall Length (In.) | 4.27 |
Description
Lug Compression Connector,400 Kcmil
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Locking Plug 2P 3W 250VAC L6-30P BK (HBL2621BK)
- TRIPP LITE UPS System, 3 kVA, 8 Outlets, Tower, Out: 120V AC , In:120V AC (SMART3000NET)
- PANDUIT Universal Beam Connector, #6 Awg - 500 K (GUBC500-6)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 3-1/2 in H, 2-3/4 in D (E1PBG)
- PANDUIT Copper Compression Ctap'S, Heavy Duty, # (CTAP2-4-Q)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCB4-38-L)
- PANDUIT Replacement for Panduit Lcc4-38d-l (LCC4-38D-L PANDUIT)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCA4-38-L)
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-12-L)
- PANDUIT Mechanical Connector, 8 SOL-1/0 AWG (ML1/0-LY)
- ABB Replacement for Tessco 888063143991 (888063143991)
- Panduit Lugs & Split Bolts