Shop All Compression Lugs
Panduit
Lug Compression Connector, 400 Kcmil
Mfr # LCAN400-38-6
Zoro # G0773007
product price: $23.95
/ea
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 400 kcmil
- Connector Type Standard Barrel
- Width 0.95"
- Material Tin-Plated Copper
- Length 3.24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCAN400-38-6
- Zoro # G0773007
- UPC # 7498344481
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 400 kcmil |
Width | 0.95" |
Length | 3.24" |
Overall Length | 3.24 in |
Copper Code Conductor Size (kcmil) | 400 |
Barrel Length (mm) | 38.1 |
Overall Length (mm) | 81.8 |
Stud Hole Size (In.) | 44993 |
Wire Strip Length (In.) | 1.56 |
Barrel Length (In.) | 1.5 |
Overall Length (In.) | 3.24 |
Wire Strip Length (mm) | 39.7 |
Stud Hole Size (mm) | 9.5 |
Tongue Width (In.) | 0.95 |
Tongue Width (mm) | 24.1 |
Description
Lug Compression Connector,400 Kcmil
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Bridging Adapter with 25 RJ-11 Jacks (AT125-SM)
- OMRON SUPER MY (MY4N DC100/110 (S))
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 6-Gang, 6) Decorator, White (P266W)
- IDEAL Shield Ft Cat5E 0.041 25/PK, PK25 (85-365)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCA1/0-38F-X)
- PANDUIT Lug Compression Connector, No.8 AWG (LCD8-14A-L)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAF2/0-38-X)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCA2/0-38-X)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCA2/0-38F-X)
- PANDUIT Mech Lug, Cu, S ft., #14-#4 Awg, 1/4 Stud (CXS70-14-C)
- ILSCO Surecrimp Copper Compression Lug, PK2 (CSWS-4/0-12-EC)
- Panduit Compression Lugs