Shop All Compression Lugs
Panduit
Lug Compression Connector, 400 Kcmil
Mfr # LCAN400-12-6
Zoro # G0772928
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 400 kcmil
- Connector Type Standard Barrel
- Width 0.95"
- Material Tin-Plated Copper
- Length 3.24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LCAN400-12-6
- Zoro # G0772928
- UPC # 7498344482
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 400 kcmil |
Width | 0.95" |
Length | 3.24" |
Overall Length | 3.24 in |
Stud Hole Size (mm) | 12.7 |
Wire Strip Length (In.) | 42378 |
Overall Length (In.) | 3.24 |
Overall Length (mm) | 82.2 |
Wire Strip Length (mm) | 39.6 |
Tongue Width (mm) | 24.1 |
Outer Diameter (In.) | 0.95 |
Inside Diameter (mm) | 19.3 |
Outer Diameter (mm) | 24.13 |
Copper Code Conductor Size (kcmil) | 400 |
Tongue Width (In.) | 0.95 |
Barrel Length (mm) | 38.1 |
Inside Diameter (In.) | 0.76 |
Stud Hole Size (In.) | 1 to 2 |
Barrel Length (In.) | 1.5 |
Description
Lug Compression Connector,400 Kcmil
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, J Class, AJT Series, Time Delay, 5-6/10A, 600V AC, Indicating (AJT5-6/10N)
- CHAMPION POWER EQUIPMENT Generator Power Cord, Cord 25 ft., Plastic (48043)
- LEGACY Flexzilla Pro Extension Cord 14/3 Awg Sjtw 50 (FZ512730)
- WINNIE INDUSTRIES 2in. Bridle Ring - 1/8-1/4in. Hammer on Flange on Bottom, 100PK (WBR200M24BT)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAX2/0-12-X)
- PANDUIT Al Lug, #6 Awg-300 Kcmil, 5/16" Stud (LAM2SA300-56-3)
- PANDUIT Al Lug, 4brl, 2 Awg-600 Kcmil, 3/8" Stud (LAM4SB600-38-1Y)
- PANDUIT Lug Compression Connector, 14-10 AWG (LCA10-38-L)
- PANDUIT Lug Compression Connector, 600 Kcmil (LCA600-12-6)
- PANDUIT Lug Compression Connector, 14-10 AWG (LCA10-10-L)
- ABB One Hole Lug Compress Connector, 2/0 AWG (60136)
- Panduit Compression Lugs