Shop All Compression Lugs
Panduit
Lug Compression Connector, 400 Kcmil
Mfr # LCA400-58-6
Zoro # G0771701
product price: $17.69
/ea
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 400 kcmil
- Connector Type Standard Barrel
- Width 1.39"
- Material Tin-Plated Copper
- Length 3.43"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCA400-58-6
- Zoro # G0771701
- UPC # 7498390060
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 400 kcmil |
Width | 1.39" |
Length | 3.43" |
Overall Length | 3.43 in |
Wire Strip Length (In.) | 1.56 |
Overall Length (mm) | 87.1 |
Tongue Width (In.) | 1.39 |
Barrel Length (In.) | 1.5 |
Stud Hole Size (mm) | 15.9 |
Overall Length (In.) | 3.43 |
Wire Strip Length (mm) | 39.7 |
Barrel Length (mm) | 38.1 |
Stud Hole Size (In.) | 45054 |
Tongue Width (mm) | 35.3 |
Copper Code Conductor Size (kcmil) | 400 |
Description
Lug Compression Connector,400 Kcmil
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 8A, 1 Pole, 240/415V AC, C Curve (M9F22108)
- KABLE KONTROL Kable Kontrol® Rubber Drop Over Cord Cover - 1 Channel - 36" Long - Black (FCC999-36-BLACK)
- ZORO SELECT Two Hole Lug Compress Connector, 4/0 AWG (24C447)
- TELEMECANIQUE SENSORS Sensor Connector 150V 3Amp +Options (XZCC43FCP40B)
- PANDUIT Mechanical Connector, 8 SOL-1/0 AWG (ML1/0-LY)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCD4-14A-L)
- PANDUIT Lug Compression Connector, No.4 AWG (LCAX4-38-L)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAF2/0-12F-X)
- PANDUIT Copper Compression Lug, 1 Hole, 250 kcmi (LCAN250-38-X)
- PANDUIT Replacement for Panduit Lcc4-38d-l (LCC4-38D-L PANDUIT)
- PANDUIT Lug Compression Connector, No.2 AWG (LCAF2-56-E)
- Panduit Lugs & Split Bolts