Shop All Compression Lugs
Panduit
Lug Compression Connector, 400 Kcmil
Mfr # LCA400-12-6
Zoro # G0771762
product price: $17.39
/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 400 kcmil
- Connector Type Standard Barrel
- Width 1.39"
- Material Tin-Plated Copper
- Length 3.22"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCA400-12-6
- Zoro # G0771762
- UPC # 7498390059
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 400 kcmil |
Width | 1.39" |
Length | 3.22" |
Overall Length | 3.22 in |
Wire Strip Length (In.) | 42378 |
Copper Code Conductor Size (kcmil) | 400 |
Barrel Length (In.) | 1.5 |
Overall Length (In.) | 3.22 |
Tongue Width (mm) | 35.3 |
Wire Strip Length (mm) | 39.7 |
Stud Hole Size (In.) | 1 to 2 |
Barrel Length (mm) | 38.1 |
Outer Diameter (mm) | 24.13 |
Inside Diameter (In.) | 0.76 |
Outer Diameter (In.) | 0.95 |
Overall Length (mm) | 81.8 |
Stud Hole Size (mm) | 12.7 |
Tongue Width (In.) | 1.39 |
Inside Diameter (mm) | 19.3 |
Description
Lug Compression Connector,400 Kcmil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 20 AWG Gauge Solid Hook Up Wire, 25 ft Length, Red, 0.0320" Diameter, UL1007, 300 Volts (20UL1007SLDRED25)
- SQUARE D Enclosure cover, NQ and NF panelboards, NEMA 1, surface, ventilated, hinged, 20in W x 62in H (NC62VSHR)
- ABB Standard Mount Single Lever Locking Panel Base Connector (PB448)
- POWER FIRST 25 ft. 10/3 3-Outlet Extension Cord SJTOW (4GAD3)
- PANDUIT Copper Compression Lug, 1 Hole, 3/0 AWG, Narrow Tongue, LCAN3/0-38-X (LCAN3/0-38-X)
- PANDUIT Compression Connector, 4-6 AWG (CTAP4-6-L)
- PANDUIT Cu, Mech Lug, 1h, St, #14sol, #4str, 1/4s (PNL-4-C)
- PANDUIT Lug Compression Connector, 14-10 AWG (LCA10-38-L)
- PANDUIT Tub Ring Trm, N-Ins, 1, 2Awg, 5/16Stud, PK200 (S2-56R-T)
- PANDUIT Aluminum Mechanical Lug, 1 Hole, Vertica (LAM2SA300-38-3)
- PANDUIT Lug Compression Connector, No.6 AWG (LCAX6-56-L)
- Panduit Compression Lugs