Shop All Compression Lugs
Panduit
Lug Compression Connector, 4/0 AWG
Mfr # LCDX4/0-38D-X
Zoro # G0777870
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 4/0 AWG
- Connector Type Standard Barrel
- Width 1.19"
- Material Tin-Plated Copper
- Length 3.34"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LCDX4/0-38D-X
- Zoro # G0777870
- UPC # 7498342388
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 4/0 AWG |
Width | 1.19" |
Length | 3.34" |
Overall Length | 3.34 in |
Wire Strip Length (mm) | 26.9 |
Inside Diameter (In.) | 0.65 |
Barrel Length (In.) | 1.03 |
Tongue Width (In.) | 1.19 |
Overall Length (In.) | 3.34 |
Inside Diameter (mm) | 16.51 |
Overall Length (mm) | 84.8 |
Wire Strip Length (In.) | 42370 |
Tongue Width (mm) | 30.2 |
Stud Hole Size (In.) | 44993 |
Outer Diameter (mm) | 20.57 |
DLO Copper Flex Conductor Size (AWG) | 36617 |
Stud Hole Size (mm) | 9.5 |
Outer Diameter (In.) | 0.81 |
Copper Code Conductor Size (AWG) | 36617 |
Barrel Length (mm) | 26.2 |
Description
Lug Compression Connector,4/0 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDUCTIX-WAMPFLER 25 ft. 12/3 Retractable Cord Reel 20 Amps 0 Outlets 125VAC Voltage (XA-121120302511)
- ZORO SELECT Cable Clamp, Fixed Dia, Screw, Naturl, PK100 (6EEE9)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 022291000 (022291000)
- EATON 120VAC Non-Reversing Magnetic Contactor 3P 270A NEMA 5 (CN15SN3A)
- PANDUIT Lug Compression Connector, 250Kcmil (LCA250-38-X)
- PANDUIT Lug Compression Connector, 14-1/0 AWG (LAM2A1/0-14-6Y)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCA1/0-38F-X)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCA2/0-38F-X)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCCF2/0-12-X)
- PANDUIT Lug, Cu, #2 Awg, 3/8 Stud, 90 deg (LCAX2-38F-E)
- ABB Two Hole Lug Compression Connector, 6 AWG (54852BEUB)
- Panduit Compression Lugs