Shop All Compression Lugs
Panduit
Lug Compression Connector, 4/0 AWG
Mfr # LCDX4/0-12-X
Zoro # G0777992
product price: $17.79
/ea
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 4/0 AWG
- Connector Type Standard Barrel
- Width 1.19"
- Material Tin-Plated Copper
- Length 4.52"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCDX4/0-12-X
- Zoro # G0777992
- UPC # 7498342391
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 4/0 AWG |
Width | 1.19" |
Length | 4.52" |
Overall Length | 4.52 in |
DLO Copper Flex Conductor Size (AWG) | 36617 |
Class H Copper Flex Conductor Size (AWG) | 36617 |
Class G Copper Flex Conductor Size (AWG) | 36617 |
Barrel Length (mm) | 26.2 |
Tongue Width (mm) | 30.2 |
Stud Hole Size (In.) | 1 to 2 |
Overall Length (mm) | 114.8 |
Wire Strip Length (In.) | 1.06 |
Copper Code Conductor Size (AWG) | 36617 |
Class K Copper Flex Conductor Size (AWG) | 36617 |
Overall Length (In.) | 4.52 |
Wire Strip Length (mm) | 75 |
Stud Hole Size (mm) | 12.7 |
Barrel Length (In.) | 1.03 |
Class M Copper Flex Conductor Size (AWG) | 36617 |
Class I Copper Flex Conductor Size (AWG) | 36617 |
Tongue Width (In.) | 1.19 |
Description
Lug Compression Connector,4/0 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMAC Electrical Box Cover, Wall Box, 2 Gang, Aluminum, In-Use (MX7280S)
- REMKE Cord Grip, Nylon, 90 deg., 1/2", .188-.250 (RSP-9104)
- LITTELFUSE UL Class Fuse, L Class, KLLU Series, Time-Delay, 650A, 600V AC, Non-Indicating (KLLU650.X)
- DROSSBACH Corrugated Tubing, Nylon, 3/8 in., 1900 ft (038NDBSG0000XZS)
- PANDUIT Lug Compression Connector, No.6 AWG (LCBX6-14-L)
- PANDUIT Lug Compression Connector, No.2 AWG (LCAX2-14F-E)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCA1/0-38-X)
- PANDUIT Copper Compression Ctap'S, Thin Wall, #1 (CTAPF10-16-C)
- PANDUIT Copper Compression Lug, 1 Hole, #1 AWG, Narrow Tongue, LCAN1-10-E (LCAN1-10-E)
- PANDUIT Lug Compression Connector, 500 Kcmil (LCAX500-12-6)
- ZORO SELECT One Hole Lug Compression Connector, 2 AWG (24C994)
- Panduit Compression Lugs