Shop All Compression Lugs
Panduit
Lug Compression Connector, 4/0 AWG
Mfr # LCD4/0-12-X
Zoro # G0777493
product price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 4/0 AWG
- Connector Type Standard Barrel
- Width 1.06"
- Material Tin-Plated Copper
- Length 4.58"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCD4/0-12-X
- Zoro # G0777493
- UPC # 7498390096
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 4/0 AWG |
Width | 1.06" |
Length | 4.58" |
Overall Length | 4.58 in |
Stud Hole Size (mm) | 12.7 |
Barrel Length (mm) | 30.2 |
Tongue Width (In.) | 1.06 |
Copper Code Conductor Size (AWG) | 36617 |
Stud Hole Size (In.) | 1 to 2 |
Wire Strip Length (In.) | 1.25 |
Overall Length (In.) | 4.58 |
Wire Strip Length (mm) | 31.8 |
Overall Length (mm) | 116.3 |
Tongue Width (mm) | 26.9 |
Barrel Length (In.) | 1.19 |
Description
Lug Compression Connector,4/0 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Surge Protector Strip, 8 Outlet, Yellw/Blk (TLM812SA)
- SIEMENS Relay Socket, Screw Clamp, White (3TX7144-4E5)
- FLEX-STRUT Post Base, Square, For Double Strut, 2-Hole (FS-5816SQ E/G)
- DEL CITY DIV OF ACTUANT Steel Body Clip- Medium, 100 Pieces (9621)
- PANDUIT Cu, Mech Lug, 1h, St, #14sol, #4str, 1/4s (PNL-4-C)
- PANDUIT Lug Compression Connector, No.1 AWG (LCA1-56H-E)
- PANDUIT Lug Compression Connector, No.4 AWG (LCAX4-14-L)
- PANDUIT Compression Connector, 4AWG-500Kcmil (LAMA500-38-6Y)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCA1/0-56-X)
- PANDUIT Tub Ring Term, N-Ins, 8 Awg, 1/4 Stud, PK200 (S8-14R-T)
- BURNDY Two Hole Lug Compression Connector, 4 AWG (YA4CL2TC14)
- Panduit Compression Lugs