Shop All Compression Lugs
Panduit
Lug Compression Connector, 4/0 AWG
Mfr # LCCX4/0-38DH-X
Zoro # G0776909
$27.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Size 4/0 AWG
- Connector Type Long Barrel
- Width 1.19"
- Material Tin-Plated Copper
- Length 3.93"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LCCX4/0-38DH-X
- Zoro # G0776909
- UPC # 7498342596
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 4/0 AWG |
Width | 1.19" |
Length | 3.93" |
Overall Length | 3.93 in |
Barrel Length (In.) | 2.24 |
Class M Copper Flex Conductor Size (AWG) | 36617 |
Class H Copper Flex Conductor Size (AWG) | 36617 |
Stud Hole Size (In.) | 44993 |
Wire Strip Length (mm) | 59 |
DLO Copper Flex Conductor Size (AWG) | 36617 |
Class I Copper Flex Conductor Size (AWG) | 36617 |
Barrel Length (mm) | 56.9 |
Overall Length (In.) | 3.93 |
Class G Copper Flex Conductor Size (AWG) | 36617 |
Wire Strip Length (In.) | 2.31 |
Tongue Width (In.) | 1.19 |
Overall Length (mm) | 99.8 |
Stud Hole Size (mm) | 9.5 |
Class K Copper Flex Conductor Size (AWG) | 36617 |
Tongue Width (mm) | 30.2 |
Copper Code Conductor Size (AWG) | 36617 |
Description
Lug Compression Connector,4/0 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON General Purpose Relay, 24V DC Coil Volts, Octal, 11 Pin, 3PDT (MKS3PIN5DC24)
- FAITH Self-Test 20A TR GFCI Outlet Receptacle with Wall Plate, Ivory (GLS-20ATR-IV)
- PANDUIT Junction Box, Pw, Wh, 1-Gang, 5.12, 1 Gang, PVC (JBP1WH)
- FESTO Proximity Sensor SMT-C1-PS-24V-K-5, 0-OE (SMT-C1-PS-24V-K-5,0-OE)
- PANDUIT Lug, Cu, Sbw, 2 Hole, #8 Awg, 1/4, .63, 90 deg (LCD8-14AF-L)
- PANDUIT Lug Compression Connector, No.2 AWG (LCAF2-56-E)
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-14BDW-L)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCA4-10-L)
- PANDUIT Aluminum Mechanical Lug, 2 Hole, 4 Barre (LAM4SB750-38-1Y)
- PANDUIT Copper Compression Metric Lug, 1 Hole, 185mm² Wire, M12, LCMA185-12-X (LCMA185-12-X)
- ZORO SELECT One Hole Lug Compress Connector, 1/0 AWG (24C363)
- Panduit Compression Lugs