Shop All Compression Lugs
Panduit
Lug Compression Connector, 4/0 AWG
Mfr # LCCX4/0-38D-X
Zoro # G0776988
$18.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Size 4/0 AWG
- Connector Type Long Barrel
- Width 1.19"
- Material Tin-Plated Copper
- Length 4.55"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LCCX4/0-38D-X
- Zoro # G0776988
- UPC # 7498342595
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 4/0 AWG |
Width | 1.19" |
Length | 4.55" |
Overall Length | 4.55 in |
Outer Diameter (In.) | 0.71 |
Overall Length (In.) | 4.55 |
Wire Strip Length (In.) | 39452 |
Barrel Length (mm) | 56.9 |
Copper Code Conductor Size (AWG) | 36617 |
Barrel Length (In.) | 2.24 |
Tongue Width (mm) | 30.2 |
Overall Length (mm) | 115.6 |
Stud Hole Size (mm) | 9.5 |
Tongue Width (In.) | 1.19 |
Inside Diameter (In.) | 0.57 |
DLO Copper Flex Conductor Size (AWG) | 36617 |
Wire Strip Length (mm) | 41.2 |
Outer Diameter (mm) | 18.03 |
Inside Diameter (mm) | 14.47 |
Stud Hole Size (In.) | 44993 |
Description
Lug Compression Connector,4/0 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITT CANNON MS3116F18-11S (MS3116F1811S)
- SQUARE D Thermal Unit, 3.07 to 3.45A (A4.32)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Insulgrip® Connector, 20A 250V AC, 2-Pole 3-Wire Grounding, NEMA L6-20R, Cord clamps with removable inserts nylon. (HBL2323EBK)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 110 V AC, 18 A (LC2D18F7)
- PANDUIT Al Lug, #6 Awg-300 Kcmil, 5/16" Stud (LAM2SA300-56-3)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCA3/0-56-X)
- PANDUIT Lug Compression Connector, No.6 AWG (LCBX6-38-L)
- PANDUIT Replacement for Panduit Lcc4-38d-l (LCC4-38D-L PANDUIT)
- PANDUIT Lug Compression Connector, No.2 AWG (LCAX2-38-E)
- PANDUIT Lug Compression Connector, No.2 AWG (LCAF2-38-E)
- ANCOR Heavy Duty 2/0 AWG 1/4" Tinned Lug - 25-Pack (242294)
- Panduit Lugs & Split Bolts